FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump Zoom

FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump

SKU:TH6320U1000

Brand: Honeywell

Honeywell
Qty Price
$73.95
/ each
$283.40 / box (4 units x $70.85)
In Stock! Ships in 24-48 Hours
(38 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Auto Changeover
Power Method: Battery
Hardwired
Changeover: Auto
Manual
Temperature Range (F): 40°-99°F
Max Temp Differential: 1°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: R
Y2
W2(AUX/E)
Rc
W(O/B)
G
C
L
Y
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 3-9/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/2"
Humidity Control: No
Wireless: No

Description for Honeywell TH6320U1000

The FocusPRO+ programmable thermostat provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems. If used as directed, programmable thermostats can save up to 33% on annual heating and cooling costs. Savings may vary depending on geographic region and usage.
Features

  • Weekday/Weekend programming - use as a 5-1-1 (Weekdays, Saturday, Sunday) or 5-2 (Weekdays, Weekend) programmable thermostat, whichever best fits your lifestyle.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ª F) - maintains consistent comfort to the highest level of accuracy.
  • Simplified programming and operation.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • Built in instructions - simple, pull out instruction manual.
  • Energy savings - program to save up to 33%* on annual heating and cooling costs.
  • Adaptive Intelligent Recovery+ - ensures programmed temperature is reached by programmed time.
  • Temperature range stops - prevents user from setting the temperature too high or too low.
  • 5-year limited warranty.

FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
4.0

Works as expected.

By Manfred

from Ottawa, Ontario,Canada

Verified Buyer

Comments about FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump:

I am using this thermostat to control a 2-heat
stage plus electric backup / 1-stage cooling geothermal heat pump and it works as expected. Installation and programming was straightforward.

 
4.0

a good value

By shadetree

from ky

Verified Buyer

Comments about FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump:

works well, looks good, great price [...]the only neg is that it's a little loud when it "clicks" on and off, but with my new Goodman hvac it's the only tell that the system kicks on and off!

 
4.0

Everything You Need

By Eric

from Crozet, VA

Verified Buyer

Comments about FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump:

This thermostat is a solid choice for a simple, easy-to-use programmable thermostat for heat pumps. It has all of the necessary features, but no bells and whistles that would complicate operation.

 
5.0

Great company with whom to do business!!

By BillTenn

from Murfreesboro, TN

Verified Buyer

Comments about FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump:

The programmable thermostate is the same brand and model that the HVAC company offers to their customers. By purchasing it from PexSupply, I saved over $100. Thanks again, I would certainly do business with PexSupply again.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump

    Q:

    will this unit work on geothermal heat/cooling in one unit
    Asked on 1/21/2012 by scooter from grand rapids oh.

    1 answer

    • CUSTOMER CARE

      A:

      It would, as long as the geothermal furnace does not have more stages than the thermostat has (which is unlikely).

      Answered on 1/23/2012 by PexSupply Staff from NY
  • FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump

    Q:

    Is there a back plate avaliable for this unit?
    Asked on 7/6/2011 by Manny from Bethlehem PA

    1 answer

  • FocusPRO Programmable Thermostat (2H/2C) or (3H/2C) Heat Pump

    Q:

    Will this control a Whole House Dehumidifier?

    Thanks...Bob
    Asked on 2/6/2011 by RTD from Ga.

    1 answer

    • CUSTOMER CARE

      A:

      No, only Honeywell VisionPro IAQ model thermostats have that capability.

      Answered on 2/7/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?