Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat Zoom

Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat

SKU:TH6320WF1005

Brand: Honeywell

Honeywell
Qty Price
$98.31
/ each
In Stock! Ships in 24-48 Hours
(133 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Wireless: Yes
Options: Auto Changeover
Large Display
Power Method: Hardwired
Changeover: Auto
Manual
Temperature Range (F): 40°-99°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: K
W2(AUX/E)
Y2
Rc
W(O/B)
W
L
C
G
Y
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 3-9/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/2"
Features: Wifi
Warranty: 5-Year Warranty
Wireless: No
Humidity Control: Yes
Voltage:
?
24v
750mV

Description for Honeywell TH6320WF1005

Honeywell's FocusPRO 6000 digital thermostat offers the perfect blend of features, performance, energy savings and value. With the largest back-lit screen in its class, the FocusPRO 6000 prominently displays both room and set temperature.

Product Specifications

  • Application - Up to 3 Heat/2 Cool Heat Pumps; Up to 2 Heat/2 Cool Conventional Systems
  • Dimensions (in.) - 3 9/16 in. High X 5 13/16 in. Wide X 1 1/2 in. Deep
  • Dimensions (mm) - 91 mm High X 147 mm Wide X 38 mm Deep
  • Comments - Large display size 5.09 sq. in.
  • Mounting - Horizontal
  • Electrical Ratings - 20 to 30 Vac
  • Frequency - 50 Hz; 60 Hz
  • Stages - Up to 3 Heat / 2 Cool Heat Pump or Up to 2 Heat / 2 Cool Conventional
  • Operating Humidity Range (% RH) - 5 to 90% RH, non-condensing
  • Supply Voltage - 20 to 30 Vac
  • Switch Positions (System) - HEAT-OFF-COOL-AUTO-EM.HEAT
  • Switch Positions (Fan) - AUTO-ON
  • Sensor Element - Thermistor
  • Differential Temperature (F) - ± 1 F
  • Differential Temperature (C) - ±0.5 C
  • Color - Premier White
  • Programmability - 7-Day Program
  • Power Method - Hardwired
  • Terminal Designations - Rc, R, W (O/B), W2 (AUX/E), Y, Y2, G, L, C, K
  • Display Size - Large display size 5.09 sq. in.
  • Changeover - Auto/Manual Selectable
  • Setting Temperature Range (F) - Heat: 40 F to 90 F; Cool: 50 F to 99 F
  • Setting Temperature Range (C) - Heat: 4.5 C to 32 C; Cool: 10 C to 37 C
  • Cool Current - Y = 0.02 A to 1.0 A running, Y2 = 0.02 A to 1.0 A running
  • Heat Current - W2 (AUX/E) = 0.02 A to 0.5 A running; W = 0.02 A to 1.0 A running

  • Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellWi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat
     
    4.6

    (based on 7 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (3)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (3)

          Reviewed by 7 customers

          Sort by

          Displaying reviews 1-7

          Back to top

           
          5.0

          Great Product! Only one thing missing!

          By Tatertot1960

          from Hattiesburg, MS

          Verified Buyer

          Comments about Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat:

          I work at a major university in Mississippi as their Energy Management Specialist. We have several applications that use residential type thermostats in various buildings across campus and were looking to cut energy costs in these buildings were building automation wasn't feasible. I found the Honeywell TH6110 series of thermostats that gave use the luxury of TOD scheduling. In one application were we installed 6 of these units, we saved enough energy to pay for all 6 units, plus some!
          We have used these for several years always having to run back and forth re-programming for different reasons, class schedule changes, weekend classes and night classes. With all of the T'stats we have, it became a full-time chore! I did some research and Honeywell came out with the WiFi version so we bought three units to test at the Physical Plant.
          After a few months of having them installed, we liked them so much, we have slowly started buying up some more and changing them out to the WiFi version. Now, no more running here and there changing schedules, it can be done from the Physical Plant or, with the Smart Phone app, you can do it from anywhere at any time.
          The one thing I would like to see Honeywell add is the ability to change the time remotely, just like programming TOD scheduling, or have the unit synchronize the time whenever you login.
          I would highly recommend this T'stat to anyone that is wanting to save money on electrical costs that has the capability of WiFi, whether for a business or for home use with a residential application

           
          4.0

          Good Wifi Thermostat

          By Joe the Installer

          from Upstate, NY

          Verified Buyer

          Comments about Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat:

          This is a good Wifi Thermostat. Honneywell has made installation easy. The set up is easy enough, even for the non techie. Remember you will need a C wire to make this work.

           
          4.0

          Got it installed once I figured it out.

          By MikeO

          from Durham, NC

          Verified Buyer

          Comments about Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat:

          This unit required a five-wire system and mine was four. But I'm an Electrical Engineer and was able to figure it out. It works fine, but I was disappointed to see that it has no energy-monitoring feature (like older Honeywell thermostats). I always want so see how many hours my furnace was running in a day. The web monitoring works well.

           
          5.0

          VERY GOOD AND SIMPLE

          By RUDY THE RABBIT

          from HILTON HEAD ISLAND, SC.

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat:

                IF YOUR INSTALLING MORE THAN ONE IN A HOUSE CHECK THE DATE CODES. IF THEY ARE THE SAME YOU HAVE TO DO ONE AT A TIME.

                • Was this a gift?:
                • No
                 
                5.0

                WIFI Thermostat good value

                By Joe the installer

                from Upstate NY

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat:

                      This is a good value for a thermostat with WIFI. Be sure your wiring can accomodate a C connection. Instructions should be a little more clear when hooking up to systems w/ Zone valves. Always test before snapping thermostat onto base

                      • Was this a gift?:
                      • No
                       
                      4.0

                      Exactly as described!

                      By Tim

                      from North Texas

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat:

                            Works exactly as described, and works well. This unit lacks some of the features of the higher end units in the Honetwell line, but also costs far less. For an economical, remote monitoring (wifi) thermostat, I have yet to find better.

                            • Was this a gift?:
                            • No

                            (0 of 1 customers found this review helpful)

                             
                            5.0

                            Cheapest WiFi thermostat available!

                            By GusHerb

                            from Chicago

                            Verified Reviewer

                            Comments about Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat:

                            I'm pretty sure this is the lowest priced WiFi thermostat out there, but don't get put off by the low price tag, it's still a great performer!

                            Installation is probably as easy as it can get. In my own situation I just had a 4 wire cable so I decided to use the Honeywell Wire Saver instead of trying to run a new cable. The reason I need more then 4 wires with this thermostat is because it requires a common wire to operate, and the standard single stage heat/cool system uses 4 wires already to begin with.

                            This thermostat is pretty much just a regular Focus Pro but with the WiFi capability, and 7 day programmability. It also has green backlighting instead of orange like all the other Focus Pro models. It is a multi stage thermostat.

                            Actual performance is right in line with all the other Honeywell Pro model thermostats, absolutely no compromise there. When setting it up I recommend starting with 3 CPH for high and standard efficiency gas furnaces. The 5 CPH they recommend for standard efficiency furnaces makes the system cycle too fast in most situations. I would only recommend that setting if your furnace is a grossly oversized natural draft model.
                            For cooling the default 3 CPH is usually pretty good. If your A/C is oversized I'd try 2 CPH to give it a longer run time to dehumidify better.

                            Overall I recommend this thermostat and am happy with it so far!

                            Displaying reviews 1-7

                            Back to top

                            Q&A: Ask the Questions, share answers

                            Do you have questions about this product?

                            Get answers from real customers and in-house experts with AnswerBox.

                            4 Questions | 4 Answers
                            Displaying questions 1-4
                            • Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat

                              Q:

                              I have two gas furnaces, if I use two of these thermostats can I control them separately by my I phone?
                              Asked on 12/29/2014 by Larry from Belvidere, IL

                              1 answer

                              • CUSTOMER CARE

                                A:

                                yes

                                Answered on 12/30/2014 by Supplyhouse Staff from New York
                            • Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat

                              Q:

                              Can I control this unit from a remote computer or smart phone ?
                              Asked on 11/28/2014 by Russ from Estill Springs Tn.

                              1 answer

                              • CUSTOMER CARE

                                A:

                                yes

                                Answered on 12/19/2014 by Supplyhouse Staff from New York
                            • Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat

                              Q:

                              So, will this thermostat work only with Redlink Internet Gateway, or can I use my existing wireless router?
                              Asked on 8/8/2014 by Wayne

                              1 answer

                              • CUSTOMER CARE

                                A:

                                Wi-Fi units do not require the internet gateway, they connect directly to your wireless router. They are hardwired and not compatible with other Redlink accessories, however.

                                Answered on 8/14/2014 by SupplyHouse Staff from NY
                            • Wi-Fi FocusPRO 6000, 3H/2C, Large Display Thermostat

                              Q:

                              Can you change the thermostat temperature on off differential of 3 degree to 4 or 5
                              Asked on 7/6/2014 by Joe from Ft Myers Florida

                              1 answer

                              • CUSTOMER CARE

                                A:

                                No, the heat and cool settings must be at least 3 degrees apart. The thermostat will
                                automatically adjust settings to maintain this 3-degree separation. The differential cannot be adjusted manually.

                                Answered on 7/7/2014 by SupplyHouse Staff from NY
                            Displaying questions 1-4

                            Do you have a question about this product?