VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat Zoom

VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

SKU:TH8110R1008

Brand: Honeywell

Honeywell
Qty Price
$123.74
/ each
In Stock! Ships in 24-48 Hours
(135 Available)
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Changeover: Manual
Auto
Color: Premier White
Mount: Horizontal
Stages:
?
1 Heat/1 Cool
User Interface: Touchscreen
Features: RedLINK Enabled
Options: Large Display
Wireless
Auto Changeover
Keypad Lockout
Programmability: 7 Day
Programmable
Application: Internet control of RedLINK thermostats
Warranty: 5-Year Warranty
Wireless: Yes
Humidity Control: No
Voltage:
?
24v
750mV

Description for Honeywell TH8110R1008

Wireless Requirements:

Overview:
  • All-new VisionPRO 8000 with RedLINK technology.
  • Residential or commercial use.
  • 7-day programmable. 1H/1C heat pump or 1H/1C conventional.
  • Works standalone or with the THM5421R1021 Equipment Interface Module (EIM).

    Features:
  • Now works in virtually any residential or light commercial setting
  • Three flexible ways to install, which helps you solve a variety of wiring issues
    - Wired directly to the equipment
    - 2-wire or wireless with an Equipment Interface Module (EIM)
    - 2-wire or wireless with TrueZONE
  • Plain language, on-screen setup helps reduce install errors and eliminates the need for a manual
  • Allows installers to copy the Installer Setup from one thermostat to another with a microSD card
  • On-screen dealer information displays with customizable alerts, encouraging repeat business
  • RedLINK Internet Gateway with Total Connect Comfort Services Allow users to remotely monitor and control their heating and cooling systems anytime, anywhere. Free apps are available for both Apple and Android devices.

VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellVisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Great Stat

By Johnniej

from Chicago

Verified Buyer

Comments about VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat:

This stat works great. It's made for my 2 stage HVAC units. Love the fact it's wireless since I didn't have enough wires going to my stats.
It's very easy to set up and work
I have 3 zones and one of these on each zone

 
5.0

I would buy this product again and again

By Jerry

from Shelton Ct

Verified Buyer

Comments about VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat:

nice thermostat---easy to program---easy to read big numbers and letters---bright screen

 
4.0

Better than the retail stores can offer.

By Mike

from Houston, Tx

Verified Buyer

Comments about VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat:

Does everything the descrip says. Just fyi this model does NOT display humidity like the stock photo shows...you have to buy separate indoor/outdoor sensors to do that...the Honeywell support team told me a LOT of incorrect info about this model..and I ended up buying more items to do everything I needed to do...this is a great thermostat and after you purchase their gateway...it works great with the app and remote use from computers.

(1 of 1 customers found this review helpful)

 
5.0

Great Thermostat

By Don

from Long Island, Ny

Verified Buyer

Comments about VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat:

Great thermostat, features, ease of use, internet connectivity to iPhone/Pad. I purchased a few of the VisionPros without Redlink, wish I would have just purchased all as Redlink enabled. Works great with the wireless sensor, and you only need one, your five Tstats the outdoor reset all feed off the same wireless outdoor sensor. With VisionPro non Redlink you need a wired outdoor sensor for every Tstat if you want outdoor temp displayed. Cheaper to buy the more expensive VisionPro Redlink, one outdoor sensor, (included with wireless outdoor reset kit) , than the less expensive, less featured VisionPro with wired temp sensor for each. Easy to program, it also looks great with continuous backlight.

 
5.0

VisionPro 8000

By Don

from Ny

Verified Buyer

Comments about VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat:

The connectivity via Redlink and the internet gateway is great, the applications for the iPhone and iPad are very nice and also work very well.

 
5.0

Great product at a good price

By Tony

from Long Island ny

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat:

        Was easy to install ,works great and knowing remotely that my vacation homes hearing system is working and at the correct temperature is well worth the price.

        • Was this a gift?:
        • No

        Displaying reviews 1-6

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        7 Questions | 7 Answers
        Displaying questions 1-7
        • VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

          Q:

          Is there a Visionpro Redlink thermostat which will work on a line voltage piece of equipment, or will it be necessary to convert the line voltage to low voltage first?
          Asked on 2/7/2015 by Dale

          1 answer

        • VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

          Q:

          Does this have a HOLD BUTTON
          Asked on 1/27/2015 by John from Gilbert,Az

          1 answer

          • CUSTOMER CARE

            A:

            yes it does

            Answered on 1/28/2015 by Supplyhouse Staff from New York
        • VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

          Q:

          Can this thermostat be used to control millivolt systems?
          If not for this item, is there an internet connectable millivolt system??
          Thanks
          Asked on 1/25/2015 by Zeke from United States

          1 answer

          • CUSTOMER CARE

            A:

            no those are 24 volt

            Answered on 1/26/2015 by Supplyhouse Staff from New York
        • VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

          Q:

          Will this thermostat work with Honeywell TLM1110R1000 wireless heat equipment interface to control a blower motor for heating and cooling
          Asked on 1/7/2015 by John from Palisades Park, NJ

          1 answer

          • CUSTOMER CARE

            A:

            yes

            Answered on 1/8/2015 by Supplyhouse Staff from New York
        • VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

          Q:

          can this be used with an in floor censor to
          Asked on 8/15/2014 by lawence from bronx,ny

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this thermostat can be used with the wireless indoor sensor C7189R1004. The thermostat will average the readings from multiple indoor thermostats, so mounting one near the floor will adjust the thermostat's response for that area of the home accordingly.

            Answered on 8/18/2014 by SupplyHouse Staff from NY
        • VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

          Q:

          Does it connect with indoor remote sensor (C7189R1004) and the THM6000R1002-RedLINK-Internet-Gateway?
          Asked on 11/13/2013 by Plumber

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this thermostat is compatible with Honeywell RedLink accessories including the two you mentioned.

            Answered on 12/12/2013 by PexSupply Staff from NY
        • VisionPRO 8000 with RedLINK technology, Programmable, 1H/1C, Touchscreen Thermostat

          Q:

          do you have to be hooked to a modem for the remote program to work? I want to be able to control with my smart phone when I am not home. Any info would be great.
          Asked on 7/22/2013 by al from burtonsville maryland

          1 answer

          • CUSTOMER CARE

            A:

            There are mobile Apps available for access via smartphone.

            Answered on 7/23/2013 by PexSupply Staff from NY
        Displaying questions 1-7

        Do you have a question about this product?