VisionPro Programmable, 3H/2C, Touchscreen Thermostat Zoom
  • 360° View

VisionPro Programmable, 3H/2C, Touchscreen Thermostat

SKU:TH8320U1008

Brand: Honeywell

Honeywell
Qty Price
$131.95
/ each
$507.80 / box (4 units x $126.95)
In Stock! Ships in 24-48 Hours
(396 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool Heat Pump
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Horizontal
Options: Works with Sensor
Fan Control
Auto Changeover
Large Display
Password Lockout
Power Method: Hardwired
Battery
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Max Temp Differential: 1°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.6-1
Wattage:
?
15 to 25
Wiring: S1
S2
L
Frequency: 60 Hz
50 Hz
Color: Premier White
White
Height: 4-9/16"
Width (Inches): 6"
Depth (Inches): 1-1/4"
Wireless: No
Humidity Control: No

Description for Honeywell TH8320U1008

Finally, a programmable thermostat that almost reads your mind. Honeywell's VisionPROTM 8000 Thermostat is the easiest-to-use thermostat ever - no owner's manual needed. Its intuitive logic responds to your choices and schedule for optimal comfort and energy savings (up to 33%). Simply put, Honeywell's VisionPRO 8000 knows how to keep you comfortable. The VisionPRO 8000 Touchscreen Programmable Thermostat is an effortless, 7-Day programmable thermostat that provides universal system compatibility, precise comfort control and is easy-to-program. The TH83201008 thermostats provide temperature control for gas, oil, electric and heat pumps for up to 3 stage heat, 2 stage cool systems, including dual fuel operation.

Features:

  • Large, clear display with backlighting shows the current and set temperatures and time - even in the dark
  • Menu driven programming makes set up effortless
  • Beautiful ergonomic design - smart and sophisticated to match your lifestyle
  • Touchscreen interaction - no more confusing buttons
  • Real time clock keeps time during power failures and automatically updates to daylight savings
  • "Saving Changes" notification let's you know your changes have been saved
  • Change and check reminders lets you know when to service or replace filters, batteries, etc.
  • Various HOLD options allow you to override the program schedule as desired
  • Speed same-schedule programming - no need to copy multiple days
  • Armchair programming allows you to remove the thermostat from the wall for programming
  • Programmable fan offers increased air quality when combined with a whole-house air cleaner
  • Can sense outdoor temperature, or other rooms indoors with optional sensor available on our site.

Note: can only use either indoor or outdoor sensor, but not both.)

VisionPro Programmable, 3H/2C, Touchscreen Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellVisionPro Programmable, 3H/2C, Touchscreen Thermostat
 
4.8

(based on 72 reviews)

Ratings Distribution

  • 5 Stars

     

    (61)

  • 4 Stars

     

    (9)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

96%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Great Thermostat

The thermostat is great. I use it for outside air temperature everyday (with optional sensor) and the thermostat has programmable lockout ranges for the compressor and heat strips. If the outside temp is...Read complete review

The thermostat is great. I use it for outside air temperature everyday (with optional sensor) and the thermostat has programmable lockout ranges for the compressor and heat strips. If the outside temp is below the set point, the compressor is locked out and the heat strips are used for primary heat. If the outside temp is above the set point, the heat strips are locked out, even if the indoor temp is several degrees off of the set point (going from unoccupied to occupied). It allows the heat pump to do all the work when it can be the most efficient, but prevents it from running when it will be least efficient. It even has an adaptive set point method that learns how long it takes for the house to reach it's target temp when the programed schedule changes the set point. After a short time, the thermostat uses this information to predict when it should start working to reach the next temperature in the schedule. When 6:00pm comes, the temperature is at the desired set point for 6:00pm. Rather than waiting until 6:00pm to turn on both stages of the compressor and all of the heat strips to correct for the fact that the new set point is 4 degrees off of the old set point.

The thermostat is easy to use, helps improve your HVAC efficiency and looks good too. I couldn't help but turn on the back light. It has a dim glow that makes the display much easier to read and automatically kicks up to full back lighting when you touch the screen. They thought of everything a thermostat should have and then built it.

VS

Most Liked Negative Review

 

Circulate feature unuseable

As a regular programmable thermostat, the 8320 works OK. I ordered this particular model because is has a fan circulate mode that is programmable. I paid extra because of this feature. The problem...Read complete review

As a regular programmable thermostat, the 8320 works OK. I ordered this particular model because is has a fan circulate mode that is programmable. I paid extra because of this feature. The problem is that the fan setting operates independantly of the system setting. I realized this when the weather was cool enough to shut my air conditioner off and open the windows in my house. Since the fan was programmed to circulate at various intervals, it continued to run. The only way to turn the fan off is to re-program the unit for all 28 time periods so that "circulate" is not selected. I contacted Honewell, below is their response
" With this thermostat when you program the fan to circulate,the fan is designed to operate independently of the system regardless if you it set for Heat,Cool or Off. If you schedule for the fan to operate on anything other than off it will turn on at that time period of the schedule even if you have the system itself set for off. Unfortunately this is how the thermostat operates."

Very bad design. Extremely dissatisfied

Reviewed by 72 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

great stat, great price

By Mike

from Meriden, CT

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

great heatpump t-stat, price was very good. Delivery as always, was next day

 
5.0

Great item

By D&J

from West Bend, WI

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

I love being able to take the thermostat off of the wall and sit in my chair to program it. And that it 'learns' to have the right temperature when we get home. This is the second one for us, liked the first, got one for when we moved. Also like the optional outside temperature sensor/feature.

 
5.0

Reliable thermostat

By Henry's Heating and Air

from Owensboro, Ky

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

We have purchased close to 30 of these thermostats over the past couple years from this website. They are very reliable thermostats, and my customers enjoy how easy the programming is on this model.

 
5.0

Just what I needed!

By rolsen999

from Port Orchard, WA

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

Fast service and shipping. Works great! Saved over $125 by purchasing online! Thanks!!!!

 
5.0

I would buy this product over and over

By Walter

from Haines city, Florida

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

Good product for use in the commercial trade

 
5.0

no problems, works as advertised

By Thag

from Calabasas, CA

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

Installed with absolutely zero problems. Just copied the wiring labelling from the old thermostat and connected this one.
Worked first time.

(1 of 1 customers found this review helpful)

 
5.0

Great thermostat

By Karen434

from Brookville, Ohio

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

Fast shipping, new product, works great

 
5.0

Very good product-great service too!

By Mine

from Las Vegas, NV

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

Bought one style thermostat and it was wrong, ordered the correct one and they accepted return-no problem! Super fast shipping and great customer service!

 
5.0

Just what I was looking for!

By cracker

from Newark, de

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

The wiring did not match-up to my old unit

 
5.0

I would buy this again

By Jim the runner

from Meridian Ms

Verified Buyer

Comments about VisionPro Programmable, 3H/2C, Touchscreen Thermostat:

I have used these in 12 retail stores for several years and they do save us money. Easy to set and maintain.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

18 Questions | 29 Answers
Displaying questions 1-10Previous | Next »
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    My primary winter heat is outdoor wood furnace, second source is heat pump (for temps >34deg), then propane furnace if wood is out and temp is < 34deg - In summer, i have AC unit - will this 3 stage unit work for my heat?
    Asked on 11/2/2014 by keith from accident, MD

    1 answer

    • CUSTOMER CARE

      A:

      yes it would work

      Answered on 11/4/2014 by Supplyhouse Staff from New York
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    The lower temperature works on COOL but the raise temp will not. Only the clock and screen "buttons" are illuminated at the bottom of the screen. I changed the batteries and can only adjust the time, clear the screen and LOWER the temperature. This is the first time this has occurred. Is the touch screen broken?
    Asked on 8/7/2013 by John from Pittsgrove, NJ

    1 answer

    • VERIFIED BUYER

      A:

      John, while not a pro, I can say that I have 12 of these in my facility and if I had the same issue I would replace the thermostat especially if you can't do a temporary or a permanent change using edit.

      Answered on 8/7/2013 by Anonymous
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    I have a honeywell th8320u1008 thermostat that I broke will a non-programmable one work with my elect. furnace& heatpump?
    Asked on 6/2/2012 by Harley from St.Clairsville,Oh.

    2 answers

    • CUSTOMER CARE

      A:

      Any 2H/2C, low voltage, non-programmable thermostat should work.

      Answered on 6/25/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      it depends on how your system is set up.
      you don't have just a programable thermostat. you have a 2 stage thermostat.
      when your primary heat source can't quite keep up. the thermostat cycles your secondary heat source.
      look at how your thermostat is wired. if you have a wire on the terminal for the secondary heat. you will need any thermostat with minimum 2 stage heat. and 1 stage cool.

      Answered on 6/5/2012 by Anonymous
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    I just had a 4SHP16LT136P-2 3T AIREASE HEAT PUMP installed with a
    BCS2M36VOONA1P VARI SPEED AIR HANDLER. They installed a TH8320U
    HONEYWELL THERMO And they have not been able to program it.
    What thermo would you reccomend?
    Asked on 5/17/2012 by Blue Goose from North MS

    3 answers

    • VERIFIED BUYER

      A:

      Hello,
      I see no reason why you cant program this, this does heat pump please call
      Honeywell if you need further help

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Honywell Visionpro th8000

      Answered on 5/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The 9000 series in honeywell is perfect for the airease 2 stage compressor. Pex supply have the stats and they will work for the 4 stage system you need.( 2 stage compressor and 2stage electric heat. Just look for a 4 stage heat two stage cool honeywell and it should be fine.

      Answered on 5/18/2012 by Anonymous
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    My furnace cycles frequently with this thermostat. Is there a way to program the thermostat to have the cycles run longer, and less frequently?
    Asked on 12/22/2011 by Anonymous

    3 answers

    • A:

      There is a way to override the system and schedule your own heating cycle for this thermostat. Here are the steps to customize the heating cycle for your Vision Pro thermostat: 1.Press SCHEDULE then EDIT. 2. Press day buttons (MON-SUN) to select days. 3. Press up or down to set wake time for selected days. 4. Press up or down to set heat and cool temperature for their time period. 5. Press other time periods (LEAVE, RETURN, SLEEP) to set time and temp for each. 6. Press DONE to save and exit or CANCEL to exit without saving. (From owners manual) Good luck!

      Answered on 1/3/2012 by Anonymous from None
    • CUSTOMER CARE

      A:

      You would change the temperature/program schedule to change the cycle times.

      Answered on 12/23/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      yes.. set your schedule accordingly :) its super easy to use.

      Answered on 4/17/2012 by Beachnut from Tacoma WA
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    why is my screen locked up? It is controling and following the program but I cant change any settings.
    Asked on 10/2/2011 by Anonymous

    1 answer

  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    Does this model or any others have a Password Protect? Meaning you need a Code not just to shut a Feature on or off.
    Asked on 9/14/2011 by Amy from Rocky River

    1 answer

    • CUSTOMER CARE

      A:

      This model does not. The Prestige thermostat THX9000 series, if configured to lock the screen, will require a password to unlock. The password is the date code of the control. All other thermostats that have a Range Stop or screen lock option would require going into the installer set up to make a change to the screen or Range Stops. They do not have password or code number.

      Answered on 9/16/2011 by PexSupply Staff from NY
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    I have a heat pump for heat and ac. When it gets really cold i have an oil burner which heats a radiator and the fan from the heat pump blows over it and gives us warm air. Will this stat be able to control both units? I currently have 2 stats, one for each, and i turn the heat pump fan to auto and the system off when the oil burner is on.
    Asked on 5/15/2011 by Eric from Hagerstown, MD

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat should work for your application.

      Answered on 5/16/2011 by PexSupply Staff from NY
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    I have a Trane Heatpump Air-conditioner with Emergency Electric Heat Strips & Variable Speed Fan Motor. 6 months ago I installed 4 Honeywell Remote Inside Temperature Sensors & 1 Outside Temp Sensor. Upon installing the Inside and Outside Remote Sensors, I discovered the Trane Thermostat may look identical to the VisionPro Stats, but has no terminals to connect the remote sensors. Is this the correct VisionPro Thermostat I need to replace my Trane VisionPro "Look-alike" Thermostat? Will This allow the fan motor to circulate as well as auto or on positions too? Thank you.
    Asked on 4/9/2011 by DPTampa from Tampa, FL

    1 answer

    • CUSTOMER CARE

      A:

      Please refer to pages 3 and 4 of the Installation Guide ( http://s3.pexsupply.com/manuals/1277918330238/33855_PROD_FILE.pdf ) for wiring information. It appears this thermostat does have terminals for sensors, but it may only be able to accommodate two of them. If you give us the model number of your Trane thermostat, we can try to find cross-reference information on it.

      Answered on 4/11/2011 by PexSupply Staff from NY
  • VisionPro Programmable, 3H/2C, Touchscreen Thermostat

    Q:

    Will this work for a heat pump system that has only single-stage cooling? There is an emergency heat setting, so I think I need this model instead of the 1H/1C. Thanks
    Asked on 3/8/2011 by D from DC

    2 answers

    • CUSTOMER CARE

      A:

      Yes, this is the model that you will need.

      Answered on 3/8/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, if I remember correctly, the number of stages in both heat and cool are programmable.

      Answered on 4/8/2011 by Heilanfarmer from Ontario, Canada
Displaying questions 1-10Previous | Next »

Do you have a question about this product?