Wireless Adapter Zoom

Wireless Adapter

SKU:THM4000R1000

Brand: Honeywell

Honeywell
Qty Price
$49.04
/ each
In Stock! Ships in 24-48 Hours
(54 Available)
2

Specs

Width: 4-3/8"
Height: 5-9/16"
Color: Gray
Power Method: Hardwired
Application: Heating
Cooling
Features: Requires One Adapter Per Zone Control Panel HZ322 or HZ432 TrueZONE Panel
Depth (Inches): 1-1/4"
Wiring: D
A
C
B

Description for Honeywell THM4000R1000

Overview
Wireless Adapter allows you to easily add RedLINK enabled thermostats to a TrueZONE system without running new wires.

Features

  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Communicates with Wireless Outdoor Sensor to automatically control humidity to proper levels

Wireless Adapter

REVIEW SNAPSHOT®

by PowerReviews
HoneywellWireless Adapter
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
4.0

Needed to extend range of Honeywell EIM.

By wireman

from Cleveland, Ohio

Verified Buyer

Comments about Wireless Adapter:

When the Honeywell equipment interface module is located inside the furnace or rooftop unit you must use the Honeywell wireless adapter to boost
the signal from the wireless device to the prestige thermostat.

 
5.0

Great system.

By Cliff

from Cleveland, OH

Verified Buyer

Comments about Wireless Adapter:

I installed this wireless adapter to adapt 4 Honeywell TH6320R1004 Wireless FocusPRO Thermostats to a Honeywell TrueZONE HZ432K Panel Kit to control 4 zones. This system works great and so far has been trouble-free. I especially like having the remote control that can control all 4 wireless thermostats and the Honeywell THM6000R1002 Red Link Enabled Internet Gateway that allows me control all 4 zones over the internet.

 
5.0

AWESOME

By Sam

from Pittsburgh, PA

Verified Buyer

Comments about Wireless Adapter:

I have the prestige thermostat and this product allows you to tie into it wirelessly so that you do not have to hard wire it in. I hesitated about buying this because the TrueSteam humidifier that I was installing in my house was only a few feet from the place I had to tie it into. I bought it though just in case I needed it. I am glad. It makes wiring up the humidifier VERY easy, There are 4 connections, A,B,C, and D on the adapter and the TrueSteam has A, B, C, and D as well. You just connect them together. However, the best benefit is that the TrueSteam has a service light that flashes when something is wrong. With the wireless adapter the TrueSteam can talk to the Prestige thermostat and tell you what is wrong. Without that you would have to check on the TrueSteam every once and a while to make sure it's OK. Not only does the Prestige thermostat tell you the TrueSteam needs service but it tells you what's wrong. They are an awesome combination.

 
5.0

Works great

By Gary

from Texas

Verified Buyer

Comments about Wireless Adapter:

Easy to set up and get working

 
5.0

Easy setup

By awetsock

from Arlington, TX

Verified Buyer

Comments about Wireless Adapter:

I installed this in conjunction with an HZ322 zone controller so that I could communicate with my thermostats wirelessly. If you can push a button, then you can set this up fine. Linked easy to my gateway and the iPhone app has not missed a single beat. No complaints here.

 
5.0

Great reliable product. Setup is so easy

By Rowboat

from Amherstburg, ON. Canada

Verified Buyer

Comments about Wireless Adapter:

4 wires to the HZ432 & set it for wireless. Press the "Connect" button on the THM and each RF device (thermostat, outdoor thermometer, etc.) can then be 'connected' with 3 (or fewer) key-presses. It self-recovers after supply power loss.
Take thermostat cabling and shove it. This is the way to go.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • Wireless Adapter

    Q:

    how do i wire the up to the outside unit
    Asked on 12/14/2013 by jim from bloomsburg pa.

    4 answers

    • VERIFIED BUYER

      A:

      There are only four wires coming to this device. Two are power and the
      other two are the serial connection to a device that supports this
      interface like a Honeywell zone control. With this box you can connect
      to a host of wireless Honeywell devices like an outside temperature /
      humidity sensor or interior thermostats.

      Answered on 12/14/2013 by Anonymous
    • VERIFIED BUYER

      A:

      What do you mean by "outside unit"?
      Sent from my iPhone

      Answered on 12/14/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hello there,
      Not sure what you mean as far as the out side unit.
      This unit is use to operate wirelessly compatible equipment like a whole house humidifier and this is done by programing
      this unit through the thermostat.
      If you can elaborate a little on the question I could be of better assistant.

      Answered on 12/14/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Not enough information supplied.......
      The outside unit is already Red-link enabled. You don't need an adapter.

      Answered on 12/14/2013 by Anonymous
  • Wireless Adapter

    Q:

    is this product (THM4000R1000)eligible for a federal tax credit?
    Asked on 12/14/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit alone does not qualify. However, if you replaced your heating system with a boiler with 90% or better efficiency, you can include this unit as part of the boiler install package.

      Answered on 12/16/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons