Description
Please note this item can only be used with a TrueZONE panel

Overview
Wireless Adapter allows you to easily add RedLINK enabled thermostats to a TrueZONE system without running new wires.

Features
  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Communicates with Wireless Outdoor Sensor to automatically control humidity to proper levels
Read more
Manuals (3)
Specs
Width:
4-3/8"
Height:
5-9/16"
Color:
Gray
Power Method:
Hardwired
Application:
Heating
Cooling
Features:
Requires One Adapter Per Zone Control Panel HZ322 or HZ432 TrueZONE Panel
Depth (Inches):
1-1/4"
Wiring:
D
A
C
B
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    7 Product Reviews

    Product Q&A