Equipment Interface Module Zoom

Equipment Interface Module

SKU:THM5320R1000

Brand: Honeywell

Honeywell
Qty Price
$108.79
/ each
In Stock! Ships in 24-48 Hours
(25 Available)
0

Resources

Specs

Width (Inches): 8"
Height: 8-1/8"
Voltage:
?
24v
Color: Gray
Stages:
?
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Amperage:
?
0.6-1
Power Method: Hardwired
Application: Cooling
Heating
Voltage:
?
Low voltage
Features: Use With Wireless FocusPRO Thermostats (TH6320R1004 or TH5320R1002 Thermostats)
Depth (Inches): 1-7/8"
Wattage:
?
10.8 to 30
Type: Oil
Heat Pump
Gravity
Steam
Gas
Hot Water
Electric
Wiring: RAS
W-O/B
W2-Aux/E
Rh
G
L
C
Y
Rc
Y2
R
Changeover: Manual
Auto
Max Temp (F): 99°F
Min Temp (F): 40°F
Temperature Range (F): 40°-99°F

Description for Honeywell THM5320R1000

Overview
Controls up to 3 heat / 2 cool heat pump systems or up to 2 heat / 2 cool conventional systems when used with the wireless FocusPRO« thermostat.
Features

  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Works with TH6320R1004 or TH5320R1002 Wireless FocusPRO« thermostats
  • Input for Return Air Sensor
  • Quick-connect terminal blocks
  • LEDs for power and system status

Equipment Interface Module

REVIEW SNAPSHOT®

by PowerReviews
HoneywellEquipment Interface Module
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
2.0

Replacement for two year old product

By John

from San Jose ca

Verified Buyer

Comments about Equipment Interface Module:

Service from supplier was very prompt. Unfortunately this replaces a unit that was only two years old and for the price I did not want to deal with customer service at the manufacturer.

 
4.0

It works like I hoped

By Dave

from Illinois

Verified Buyer

Comments about Equipment Interface Module:

It gives me wireless installation and remote viwing. I can put my thermostat anyplace I want, no wires. I can see house temperature anywhere I have internet. Installation instructions are a bit disjointed.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Equipment Interface Module

    Q:

    How many focuspro wireless thermostats can be connected to a single equipment interface module?
    Asked on 5/13/2014 by kevin from pa

    1 answer

    • CUSTOMER CARE

      A:

      Each FocusPro would require their own EIM.

      Answered on 5/14/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?