VisionPro IAQ Interface Module Zoom

VisionPro IAQ Interface Module

SKU:THM5421C1008

Brand: Honeywell

Honeywell
Qty Price
$64.95
/ each
$377.70 / box (6 units x $62.95)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Width: 4-1/2"
Height (Inches): 7.25
Color: Premier White
Amperage:
?
0.6-1
User Interface: Touchscreen
Power Method: Hardwired
Mount: Vertical
Voltage:
?
Low voltage
Features: Dehumidifcation
Ventilation Control
Depth (Inches): 1-1/4"
Wattage:
?
12 to 30
Type: Conventional
Heat Pump
Wiring: G
Rh
2
1
Vnt2
Vnt1
R
Y2
3
L
C
Y
Rc
Changeover: Auto
Manual
Max Temp (F): 99°F
Min Temp (F): 40°F
Temperature Range (F): 40°-99°F

Description for Honeywell THM5421C1008

Premier White VisionPRO IAQ Total Home Comfort Solution Equipement Interface Module with up to 4 Heat/2 Cool stages and 1, 2, 3, C, R, Rc, Rh, R, W1-O/B, W2-Aux, W3-Aux2, Y, Y2, G, L, Out1, Out2, In1, In2, Dats1, Dats2, Hum1, Hum2, Dhm1, Dhm2, Vnt1, Vnt2

  • Description: VisionPRO½ IAQ Equipment Interface Module. Total Home Comfort System with Temperature, Humidification, Dehumidification and Ventilation Control
  • Application: Heat/Cool or Heat Pump with Auxiliary Heat
  • Color: Premier White½
  • Power Method: Hardwired
  • Terminal Designations: 1, 2, 3, C, R, Rc, Rh, R, W1-O/B, W2-Aux, W3-Aux2, Y, Y2, G, L, Out1, Out2, In1, In2, Dats1, Dats2, Hum1, Hum2, Dhm1, Dhm2, Vnt1, Vnt2
  • Dimensions (in.): 7 1/4 in. high x 4 1/2 in wide x 1 3/8 in deep
  • Dimensions (mm) : 185 mm high x 116 mm wide x 34 mm deep
  • Mounting: Vertical Mount
  • Frequency: 50 Hz
  • Frequency: 60 Hz
  • Stages: Up to 4 Heat/2 Cool
  • Outdoor Sensor: Yes, optional
  • Discharge Sensor: Yes, optional
  • Remote Sensor: Yes, optional
  • Heat Current: 1.0 A running
  • Cool Current: 1.0 A running
  • Fan Current: 0.6A running
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Comments: Includes Humidification Control with or without Frost Protection, Dehumidification using Whole House Dehumidifier or Air Conditioning with High or Low speed fan, Advanced Patented Ventilation Control and Advanced Dual Fuel Heat Pump Control.
  • Used With: TH9421 VisionPRO IAQ Thermostat
  • Voltage: 20 to 30 Vac

VisionPro IAQ Interface Module

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 4 Answers
Displaying question 1
  • VisionPro IAQ Interface Module

    Q:

    Will this module allow me to connect and control my air condition via the internet.
    Asked on 5/22/2012 by Lonnie from Spring Tx

    4 answers

    • VERIFIED BUYER

      A:

      No it will not.
      Jess Jackson
      US Navy Retired

      Answered on 5/23/2012 by Anonymous
    • CUSTOMER CARE

      A:

      It will not. It is not possible to connect VisionPRO thermostats to the internet at this time. Honeywell's RedLINK Internet Gatway (part THM6000R1002) can give Prestige and Wireless FocusPRO thermostats internet access.

      Answered on 5/23/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No, this is a module that serves as a wiring interface between a VisionPro
      thermostat and the HVAC equipment that the thermostat controls. The module
      is hardwired to the thermostat with three conductor cable and to the
      equipment (furnace, boiler, humidifier, air handler, etc) with multiple
      cables. VisionPro networks can include many modules, but the network
      protocol is proprietary. Unless Honeywell offers an Ethernet interface for
      the VisionPro system, the equipment interface module can't be used for PC
      network control.

      Answered on 5/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Negative. This module is not set up for communication by computer.

      Answered on 5/24/2012 by Anonymous
Displaying question 1

Do you have a question about this product?