Prestige IAQ 2.0 Equipment Interface Module Zoom

Prestige IAQ 2.0 Equipment Interface Module

SKU:THM5421R1013

Brand: Honeywell

Honeywell
THM5421R1013 has been discontinued.
Direct Replacement:
SKU: THM5421R1021
Brand: Honeywell

Specs

Application: Gas
oil
electric
heat pump
forced warm air
hot water
steam or gravity
Stages:
?
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
Mount: Vertical
Temperature Range (F): -40° to 165°F
Options: Works with Sensor
Fan Control
Power Method: Hardwired
Operating Humidity: 5 to 90% RH
non-condensing

Description for Honeywell THM5421R1013

The Prestige® IAQ 2.0 thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable, configurable for residential and light commercial, up to 4 heat / 2 cool heat pump and up to 3 heat / 2 cool conventional, controls humidification, dehumidification and ventilation, provides Delta T Alerts and Diagnostics, works with the Equipment Interface Module and RedLINK? accessories including the RedLINK? Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor and Wireless Indoor Sensor.

Features:

  • Control heating, cooling and IAQ equipment with only 2 wires at the thermostat. Heating, cooling and IAQ equipment wires to the Equipment Interface Module.
  • Configurable for residential and light commercial applications. Meets commercial code and is title 24 compliant.
  • Delta T Alerts and Diagnostics informs customers when their system is not operating as expected with instructions to contact the dealer. Provides a sense of security and greater comfort while generating repeat business.
  • All Prestige® IAQ 2.0 systems come standard with a return and discharge air temperature sensor to measure Delta T.
  • Alerts and User Interactions Log - Keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by user error. Saves time in troubleshooting and points the technician in the right direction.
  • Customizable Service Reminders allow dealers to remind their customers when its time to call for service, when their warranty is expiring and to provide customized alerts.
  • USB port for transferring Installer Setup, Customizable Reminders, Custom Events and Holidays to multiple thermostats.
  • USB port for adding the dealer's full color business logo on the screen.
  • 3 assignable outputs to control humidification, dehumidification, ventilation and a stage of heating or cooling.
  • 2 assignable inputs can be used with wired

Prestige IAQ 2.0 Equipment Interface Module

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons