Prestige High Defintion Colour Touchscreen Thermostat (3H/2C Heat Pump) Zoom

Prestige High Defintion Colour Touchscreen Thermostat (3H/2C Heat Pump)

SKU:THX9321R5030

Brand: Honeywell

Honeywell
THX9321R5030 has been discontinued.
Suggested Alternative:
SKU: YTHX9421R5085WW
Brand: Honeywell
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3H/2C Heat Pump
2 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Features: Ventilation Control
Humidification & Dehumidifcation Control
RedLINK Enabled
Power Method: Hardwired
Changeover: Manual
Auto
Operating Temp Range: 32°-120°F
Temperature Range (F): 40°-99°F
Voltage:
?
18/30 VAC
Mount: Horizontal
Color: Arctic White
Options: Auto Changeover
Works with Sensor
Fan Control
Large Display

Description for Honeywell THX9321R5030

The Prestige? HD (High Definition) Touchscreen Thermostat is a full color, high definition, touchscreen thermostat that provides control of 24Vac of heating and cooling systems. This thermostat is RedLINK? enabled to work with compatible wireless accessories.

Features

  • Patented interview based programming and installer setup.
  • RedLINK wireless communication.
  • Configurable for residential and light commercial applications. Meets commercial code and is title 24 compliant.
  • Light commercial - commercial language (occupied and unoccupied), schedule holidays and custom events, remote setback, economizer and time of day.
  • Alerts and User Interactions Log - Keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by user error. Saves time in troubleshooting and points the technician in the right direction.
  • Customizable Service Reminders allow dealers to remind their customers when its time to call for service, when their warranty is expiring and to provide customized alerts.
  • USB port for transferring Installer Setup, Customizable Reminders, Custom Events and Holidays to multiple thermostats.
  • USB port for adding the dealer's full color business logo on the screen.
  • 2 assignable outputs to control humidification, dehumidification, ventilation and a stage of heating or cooling.

Prestige High Defintion Colour Touchscreen Thermostat (3H/2C Heat Pump)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPrestige High Defintion Colour Touchscreen Thermostat (3H/2C Heat Pump)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Very useful

By John

from Seattle wa

Verified Buyer

Comments about Prestige High Defintion Colour Touchscreen Thermostat (3H/2C Heat Pump):

If you have all the red link product as I mention It could be very useful and very easy to control

 
5.0

Worth every Penny

By G

from Tx

Verified Buyer

Comments about Prestige High Defintion Colour Touchscreen Thermostat (3H/2C Heat Pump):

Saves time and money,great way to upgrade outdated equipment. comfort remote is a must have

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers