Description
Overview
  • High Definition (HD) Color Touchscreen Display
  • RedLINK Enabled
  • 7 Day Program
  • Up to 4H/2C Heat Pump
  • Up to 3H/2C Conventional
  • Controls Humidification, Dehumidification and Ventilation
  • Must be used with the THM5421R1005 Equipment
Features
  • Large, easy-to-read full color display shows current indoor temperature and humidity, temperature setting, date and time on the home screen. Also displays outdoor temperature and humidity on home screen (if wireless outdoor sensor is installed)
  • Controls multistage equipment, humidification, dehumidification and ventilation all with only 2 wires at the thermostat location
  • Customizable Service Reminders allows the contractor to have automated messages direct homeowners to a screen with the contractor's full-color company logo, phone number and website
  • Change Reminders to inform it is time to replace air filter, humidifier pad or ultraviolet bulb or batteries in RedLINK connected devices
  • Adjustable backlight level allows thermostat to be on full brightness at all times or dim to the brightness level of choice when the thermostat is not being used
  • Interview-Based Programming wizard to easily and confidently schedule thermostat temperature and times
  • USB Port allows downloading of installer settings to quickly and consistently perform setup of thermostats in similar applications
  • USB Port allows easy setup of dealer logo and contact information on thermostat screen
  • Real-Time Clock keeps time during power failure; automatically updates for daylight saving time
  • Precise Temperature Control (± 1°F) for reliable and consistent temperature
  • Multiple HOLD options allows modification of schedule as needed
  • RedLINK Enabled to communicate with compatible wireless devices
Read more
Manuals (1)
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
4 Heat/2 Cool Heat Pump
3 Heat/2 Cool
Programmability:
Programmable
7 Day
User Interface:
Touchscreen
Options:
Works with Sensor
Auto Changeover
Large Display
Fan Control
Power Method:
Hardwired
Changeover:
Manual
Auto
Temperature Range (F):
40°-99°F
Operating Temp Range:
32°-120°F
Voltage:
18/30 VAC
Wiring:
C
R
2 Wire
Color:
Arctic White
Height:
3-15/16"
Width:
6-7/8"
Depth (Inches):
1-1/2"
Mount:
Horizontal
×
Thermostat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A