Description
The Prestige® IAQ 2.0 thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable, configurable for residential and light commercial, up to 4 heat / 2 cool heat pump and up to 3 heat / 2 cool conventional, controls humidification, dehumidification and ventilation, provides Delta T Alerts and Diagnostics, works and is available with the Equipment Interface Module and RedLINK accessories including the RedLINK Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor and Wireless Indoor Sensor.

Features:
  • Control heating, cooling and IAQ equipment with only 2 wires at the thermostat. Heating, cooling and IAQ equipment wires to the Equipment Interface Module.
  • Configurable for residential and light commercial applications. Meets commercial code and is title 24 compliant.
  • Delta T Alerts and Diagnostics informs customers when their system is not operating as expected with instructions to contact the dealer. Provides a sense of security and greater comfort while generating repeat business.
  • Alerts and User Interactions Log - Keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by user error. Saves time in troubleshooting and points the technician in the right direction.
  • Customizable Service Reminders allow dealers to remind their customers when its time to call for service, when their warranty is expiring and to provide customized alerts.
  • USB port for transferring Installer Setup, Customizable Reminders, Custom Events and Holidays to multiple thermostats.
  • USB port for adding the dealer's full color business logo on the screen.
  • 3 assignable outputs to control humidification, dehumidification, ventilation and a stage of heating or cooling.
  • 2 assignable inputs can be used with wired
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
4 Heat/2 Cool Heat Pump
3 Heat/2 Cool
Programmability:
Programmable
7 Day
User Interface:
Touchscreen
Mount:
Horizontal
Options:
Fan Control
Works with Sensor
Large Display
Auto Changeover
Power Method:
Hardwired
Changeover:
Manual
Auto
Temperature Range (F):
40°-99°F
Operating Temp Range:
32°-120°F
Operating Humidity:
5 to 90% RH non-condensing
Voltage:
Low voltage
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A