LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat Zoom
  • 360° View

LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

SKU:TL7235A1003

Brand: Honeywell

Honeywell
Qty Price
$36.95
/ each
$250.95 / box (7 units x $35.85)
In Stock! Ships in 24-48 Hours
(505 Available)
0

Resources

Specs

Application: Heat Only
Electric Heat (Line Voltage)
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Power Method: Hardwired
Voltage:
?
240v
208v
Temperature Range (F): 40°-86°F
Switch: DPST
Voltage:
?
Line voltage
Wattage:
?
3120 to 3600
Wiring: 5-1/2" Tinned Copper Leadwires
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 4-7/8"
Width: 2-3/4"
Depth (Inches): 7/8"

Description for Honeywell TL7235A1003

Overview

The LineVoltPRO non-programmable digital thermostat provides electronic control of 208/240 Vac resistive rated electric baseboard heaters, radiant ceiling heat, radiant floor heat, convectors and fan forced heaters. If used as directed, electronic thermostats can save up to 10% on annual heating costs. Savings may vary based on geographic region and usage.

Features

  • Electronic temperature control - precision of 1 ªF saves up to 10% on heating bills
  • Large, clear, backlit display - easy to read in various lighting conditions
  • Soundproofed for quiet operation - reduces the clicking noise commonly heard with conventional thermostats
  • On/Off switch allows you to turn the thermostat off at the end of the heating season (TL7235 only)
  • Heating indicator - at a glance confirmation that the heat is on
  • Maintenance free - no batteries required
  • 5-year limited warranty

Specifications
  • Watts (208V): 3120W
  • Amps (208V): 15
  • Watts (240V): 3600W
  • Amps (240V): 15

LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellLineVoltPro Digital, Non-Programmable, Electric Heat Thermostat
 
4.8

(based on 92 reviews)

Ratings Distribution

  • 5 Stars

     

    (74)

  • 4 Stars

     

    (16)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

98%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

A Simple Control w/ Temperature Readout

We have a condo that we rent out occasionally, so while the programmable thermostats have more features, they could be a problem for renters. The ability to shut the heat off completely in...Read complete review

We have a condo that we rent out occasionally, so while the programmable thermostats have more features, they could be a problem for renters. The ability to shut the heat off completely in the summer is also a positive. I needed 7 units due to the condo heating design, so price was a consideration. The Honeywell units met the requirements and were easy to install--I did them all in an afternoon. They even provided the wire nuts. Early indication is that we will save energy as the control is much more precise than the old mechanical units. The only head scratcher is the level of heat indicator and the duty cycle--not quite sure how they are deriving the information, but it seems to work well so I can't complain.

VS

Most Liked Negative Review

 

Not happy with the product at all

I purchased on two occasions a total of 16 of these thermostats to get away from the standard thermostats installed by the builder. Square D dial style thermostats that were not accurate since you...Read complete review

I purchased on two occasions a total of 16 of these thermostats to get away from the standard thermostats installed by the builder. Square D dial style thermostats that were not accurate since you were always guessing where the temp was set. I purchased these digital thermostats and the problem that I am having on many of the stats is that although the temperature is satisfied to the setting and no heating icons are on the thermostat the baseboard is still pumping out heat?? I know about residual heat but this is not the problem. When they should be satisfied with the setting they are still allowing heat to rise from the baseboard units. I am going to call the supplier and see what the return policy is and I will be very happy to try something other than these Honeywell line volatage stats.

Reviewed by 92 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Love it!!!

By Ema

from Rehoboth ma

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

Love this product!!! Great price!!

 
5.0

Great Product

By Dan

from Gilboa, NY

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

I purchased two of these units. They work so great I purchased an additional two. Very accurate temperature. Nice display. I like the turn off feature.

 
5.0

exactly what i wanted

By jerry

from Illinois 80 miles south of chicago.

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

Product is used in an apartment comples and is very easy to install and very easy for tenant to understand.

 
4.0

Upgraded from 38 year old bi-metals

By kadman

from colorado

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

a huge improvement over the old units.the +/- 1 degree control seems to provide more consistent heat. next winter we may save$$ ??

 
5.0

excellent product

By paulina

from Valley stream, New York

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

I used it on my son's room and it works great

 
5.0

I have installed 5-of these thermostats!

By Tech Wizard

from Fort Collins, CO

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

I have installed 4 of these, for a neighbor of mine, and I just installed 1 of these, for myself! fairly simple to install, and they work great. i love the backlight, and the thermostat remembers your heat setting, even if there is a power loss, or you turn the unit off, during the summer(s). I would definitely purchase this, should I need a new one, and for sure recommend them, hands down!

 
5.0

I would bluy again

By txbiker

from lancaster pa

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

This was an easy install and look good on wall. It regulates our bath baseboard heat perfectly.

 
5.0

I bought 6 of these!

By pjsearch

from Seattle, WA

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

We really like this thermostat. I initially bought 1 of them to replace a cadet analog thermostat. The difference is amazing. It controls heat to less than a degree of accuracy so the temperature in the room remains very stable. Sleep is much more comfortable now that we are not sweating sometimes and feeling cold at other times.

Very easy to use as well. I ended up buying 5 more of them for all our thermostats.

Delivery was as promised. No issues there.

 
5.0

Excellent for baseboards

By Snorkel

from Milwaukee

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

These are really nice line voltage thermostats.
I have 4 installed (one per baseboard)one in a bathroom and 3 others in 150 to 200 sq ft rooms and they work flawlessy.

(1 of 1 customers found this review helpful)

 
5.0

Couldn't be happier with product

By Dave the Rave

from Manalapan, NJ

Verified Buyer

Comments about LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat:

I swapped my three old rotary thermostats for these new digital honeywells and it was the best thing I ever did! They keep the entire place at a consistent temperature with no more than a 1 degree variance either way.

Controls are uncomplicated and so easy to use, that you "almost" don't need the user instructions, except for installation. I am not an electrician and I had no probem installing them, however as was mentioned in other reviews, if you are the least bit uneasy or unsure of the wiring, hire an electrician. It will be well worth the expense.
Also, glad I did not bother with the programmable type. If you like things simple and easy to use, these thermostats are perfect. I can't think of a single thing to complain about them.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

20 Questions | 64 Answers
Displaying questions 1-10Previous | Next »
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    is this thermostat considered a double pole thermostat?
    Asked on 12/9/2014 by Bruce

    2 answers

    • VERIFIED BUYER

      A:

      Electric heat thermostats that control 240 VAC baseboard heating are double pole. So the answer is yes.

      Answered on 12/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes

      Answered on 12/9/2014 by Anonymous
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    Does the display show actual room temperature, in other words is there a built in thermometer??
    Asked on 11/19/2014 by Ken from Bridgeport, CT

    5 answers

    • VERIFIED BUYER

      A:

      yes

      Answered on 11/21/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it shows the room temperature and the setting for the room temperature. It also show when it is actually heating the room. On the display below the squiggly lines at the bottom are indicating it is heating the room. The display is also showing the actual room temperature. When you press the up or down button it will display the temperature that you set.

      Answered on 11/20/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes

      Answered on 11/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. It normally shows the current temp. You have to touch one of the buttons to bring up the temperature setting.

      Answered on 11/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      yes

      Answered on 11/19/2014 by Anonymous
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    will this unit work with hydronic baseboard units
    Asked on 5/29/2014 by Mr fix it from foley, alabama

    1 answer

    • VERIFIED BUYER

      A:

      Yes. This unit will work with hydronic, line voltage, baseboard heaters.
      It is programmable, and the digital readout with back light, once the button
      is pushed, is a nice addition. The unit can be used with both electric
      baseboard and electric hydronic baseboard, each at 240/208 volts up to 3600
      watts total.

      Answered on 5/29/2014 by Anonymous
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    How far does the back portion of this thermostat protrude into the electrical box?
    Asked on 2/25/2014 by depawl

    2 answers

    • VERIFIED BUYER

      A:

      It mounts flush to the wall.

      Answered on 2/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It pretty much fits flush to the wall.

      Answered on 2/26/2014 by Anonymous
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    How deep does the back of this extend into the electrical box?
    Asked on 2/24/2014 by depawl

    6 answers

    • VERIFIED BUYER

      A:

      I would say 3/4 inch, plenty of room for wires and unit in any standard electric box. Must say I really like this unit.
      Sent from my iPad

      Answered on 2/25/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It fits box like a cover plate,only the wires extend into box
      Sent from my iPad
      Best regards
      Matweecha

      Answered on 2/25/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Use a large switch box as there are four wires + grd
      Sent from my iPad

      Answered on 2/25/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Almost 2 inches.

      Answered on 2/24/2014 by Anonymous
    • VERIFIED BUYER

      A:

      We had a normal twist knob thermostat in place before replacing them with these and it fit in the box just fine, maybe a little more snug but wasn’t impossible, hope this helps!!
      Kim Marshall

      Answered on 2/24/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Check the installation manual for exact measurements, it will easily install into a standard single gang electrical box

      Answered on 2/24/2014 by Anonymous
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    I have in ceiling radiant heat. With this thermostat work on that system?
    Asked on 2/11/2014 by robb from santa barbara, CA

    3 answers

    • CUSTOMER CARE

      A:

      Yes, The system will work with radiant ceiling heat systems.

      Answered on 3/7/2014 by PexSupplyStaff from New York
    • VERIFIED BUYER

      A:

      Hi,
      I have ceiling radiant heat also. I also have Radiant Cove panels,
      infra-red electric heat. I purchased two of that Honeywell thermostat that
      your asking about. Neither one worked as the heat varied 5 degrees on both.
      I asked a Electrician friend that same question .His answer was that he
      didn't know but he would test it using Electric baseboard heat. Well, it
      didn't control any different. Soon as the weather gets warmer, I have a
      Honeywell T498B 1512 Super Tradeline which I know will work, is going to
      be the replacement. In ceiling radiant heat seems to be not be available to
      be purchased now and I have converted some rooms over to Radiant infra-red
      Cove Panels. www.radiantsystemsinc.com

      Answered on 2/12/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It will if you have 220 line voltage to the heater and not a low voltage system with relays.
      Sent from my iPad

      Answered on 2/11/2014 by Anonymous
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    i have 2 baseboard heaters in my living room ,will this thermostat work with both heaters connected to it?
    Asked on 1/8/2014 by michael from queens ny

    10 answers

    • VERIFIED BUYER

      A:

      Hello
      This thermostat is rated at 240 volts/3000 watts. Typically baseboard
      heaters are about 250 watts per foot. Check the labels on the heaters and
      make sure they are not above 3000 watts total. Also make sure that these
      heaters are wired in parallel. I have had good results with these
      thermostats.
      Good Luck
      Rick

      Answered on 1/9/2014 by Rick from Northeast Ohio
    • VERIFIED BUYER

      A:

      As long as they are connected together, YES. This thermostat is to be used to control a single heat. Very reliable and looks great on the wall.

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Contingent on the rated wattage of the thermostat and of the two heater if the thermostatic across the line connection as noted in description.
      Wattage is also determined by supply voltage ,either 240 or 210.
      Put all the missing numbers together and you will have the answer.
      Sent from my iPad
      Best regards
      Matweecha

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The thermostat is a TL7235A rated at 15 amps and
      3600 watts @ 240 volts
      3150 watts @ 208 volts
      14 feet of baseboard at 250 watts per foot equals 3500 watts
      12 feet of baseboard at 250 watts per foot equals 3000 watts
      These are the parameters he must maintain.
      Sent from my iPad
      Best regards
      Matweecha

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The only way this thermostat will work safely is if the amperage of the baseboard heaters totals no more the 14 amps combined. I had I had one 8ft and one 6ft and the combined amperage use was over 16. That was fine cause my old thermostat was rated for 20 amps.Even though the LinePro thermostat is rated for15 amps, to be safe don't go over 14.
      I changed out my old baseboard heaters for two new 6ft Hydronic units  and brought  the total amperage use down to 12.6. Each one used 6.3 amps. So the key is find out what amps your baseboards pull and go from there.

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You can hook up several heaters as long as you don't go over 3600 watts total. This works great get the Honeywell model not the knock off brand.

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It depends on the wattage rating of the heaters. Add the two baseboard heater wattage ratings together and purchase the thermostat rated as high or higher. The wattage of the heaters may be found under the access cover. Also you need to know if your heater is a 120 or 240 volt system. The thermostat comes in both types. I really like them as an upgrade from the old style.

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, PROVIDED that the 2 heaters together do not total
      more than 15 amps (typically heaters are 250 watts
      per foot - so if the 2 heaters are 14' or less it should
      be OK.)
      Al

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I have 2 baseboard heaters working fine with this thermostat. 2ea 5' heaters 220vac.

      Answered on 1/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I am not sure I can answer that question. It would depend on the circuit. If both heater are on one circuit, I would think that the thermostat would work. I would recommend checking with an electrician.
      Regards

      Answered on 1/8/2014 by Anonymous
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    Do I need a neutral wire to the stat for it to operate?
    Can I just bring one hot in and back out to the relay ?
    Asked on 3/16/2012 by Marcus from Maryland

    3 answers

    • VERIFIED BUYER

      A:

      I recall it needed a neutral, makes sense since it needs to be powered
      continuously to sense temperature etc.

      Answered on 3/16/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      are you using this thermostat for electric baseboard heat?. if so, you do notny. elect. baseboard heat is strictly a resistive load. i would however, use thepole therm, and not the single pole. that way when you shut it off it is a positive off, and kills the power to both legs. a single pole therm will only kill one leg, leaving one leg hot to the heater all the time. hope this helps.... bob

      Answered on 3/16/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      You need two wires in, 220VAC and two wires out to the load.

      Answered on 5/13/2012 by Jr. the procrastinator from Candler NC
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    I'm replacing an old bi=metal thermostat 240 volt that operates an electric baseboard heater it has 2 black wires will this unit work?
    Asked on 3/6/2012 by Anonymous

    9 answers

    • VERIFIED BUYER

      A:

      You should have two supply wires, 120 volts each and two heater wires. The thermostat base connects in series with these four wires to control the current to the heater. The primary concern is to ensure that the thermostat has a current rating capable of handling the baseboard unit. I believe the specs for this unit state that it will handle up to 3500 watts, please verify your current requirements by checking the UL specification tag located on the heater. It should handle most baseboard heaters without issue.

      Answered on 3/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I'm not 100% sure what you mean by 2 black wires? In my case I had two sets
      of wires coming into the switch box. One set comes in from the electrical
      panel (i.e. power) and the second set comes from the electric baseboard
      heater. So the thermostat has four wires that hook up to the two wires
      coming in from the electrical panel and the two wires coming from the
      baseboard heater.
      Hope that makes sense.
      Kim Nordyke

      Answered on 3/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      If you are not sure, you should have a qualified electrician look at it and
      install an appropriate thermostat. It sound like you have a single pole
      thermostat. If so you something like the Honeywell TH114-A-240S-B (240v,
      16.7A, SPST) may work.

      Answered on 3/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Sorry, I don't know. I have 4 wires and just matched them up so the unit
      would work. Great unit, works very well with our electeic baseboard. I've
      replaced all the thermostats in the house with this model.

      Answered on 3/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      yes it will It took me a couple tries to get the wires right but they work great good luck

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      This thermostat requires 240 voltage supplied to run the electronics and relay. It can be used on a 4 wire setup only, but not a 2 wire
       

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Hi
      Thermostat you already have that is single pole thermostat and this new is double pole, as long you two wires from supply and two wires from your baseboard you can use this new thermostat and connect two wires from supply to line side and wires from baseboard to the load side on the new thermostat.
      Thanks

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No this unit requires that you have both wires of the 240 volt feed and the load for this to work.  So if you only have two wires in the wall case that means you are only breaking on leg and this will not work.  Check to see if the two white wires are wire nutted together in the back of the box then all you have to do is separate the two and you will be good to go.
      Timothy L Heisey

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      These units are powered by the incoming line feed, so I assume they would need the 2 wire input and associated 2 wire output to function. I don't think they would work in a contact closure situation, which sounds like what you have.

      Answered on 3/14/2012 by Rocky Mountain Skier from Colorado
  • LineVoltPro Digital, Non-Programmable, Electric Heat Thermostat

    Q:

    wiil this thermostat work with my oil heat which has an old line voltage mechanical honeywell thermostat 2 wire
    Asked on 3/2/2012 by john from st james new york

    6 answers

    • VERIFIED BUYER

      A:

      No this will not work.

      Answered on 3/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It is great with with electric heat. I have two of these types, one 110V
      with an oil heater and another 220V with baseboard and am very happy with
      them. It might be OK with an oil furnace as long as you keep the setting he
      same all day long. But since it uses a proportional integral control logic
      that ramps up the on time to avoid excessive overshoot and once stabilized
      keeps amazingly constant temperatures, you may find it short cycles too
      much for an oil heater when first turning it on or after increasing the
      setting. If you keep the setting constant all day, it may work fine, but I
      would still be concerned about short and too rapid cycling.

      Answered on 3/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      you dont give the model number for this thermostat. if it is a single pole 110 volt thermostat, then yes it will work fine. if it is a four wire 220 volt thermostat, then no, i dont recommend it. please be sure that your thermostat wires are in fact 110 volt, and not 24 volt control voltage. hope this helps.
      .

      Answered on 3/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Don't think you have line voltage if you have oil heat. Generally speaking, oil fired boilers/furnaces have 24 volt control wiring, not 110 or 220 volt line voltage. This thermostat is for electric resistance heat.

      Answered on 3/3/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It is a line voltage stat, so I see no reason why it would not work.

      Answered on 3/3/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      This is an electric heat thermostat with high voltage (house 240 volts alternating current) in and out. I doubt your old 2 wire thermostat uses line voltage.

      Answered on 3/5/2012 by Another PexSupply Customer
Displaying questions 1-10Previous | Next »

Do you have a question about this product?