Multi-Application 7-Day Programmable Electronic Thermostat Zoom

Multi-Application 7-Day Programmable Electronic Thermostat

SKU:TL8100A1008

Brand: Honeywell

Honeywell
Qty Price
$42.95
/ each
$166.60 / box (4 units x $41.65)
In Stock! Ships in 24-48 Hours
(72 Available)
0

Resources

Specs

Application: Hydronic Heating
Stages:
?
1 Heat
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Options: Hidden Buttons
Power Method: Battery
Temperature Range (F): 32°-122°F
Operating Humidity: 0% to 95% (non-condensing)
Voltage:
?
240v
120v
Color: White
Height: 3.3"
Width (Inches): 3.1"
Depth (Inches): .5"
Wireless: No
Humidity Control: No

Description for Honeywell TL8100A1008

Overview

  • Description: Multi-Application 7-Day Programmable Electronic Thermostat
  • Applications: Baseboards, Convectors, Fan-forced Heaters, Radiant Ceilings, Central Heating (Conventional)
  • Programmability: 7-Day Program
  • Power Method: 2 X AA (LR6) batteries
  • Electrical Ratings Maximum Load: 5 A (resistive), 2 A (inductive) @ 24 VDC, 120 Vac, 240 Vac; Compatible with millivolt systems
  • Electrical Connections: 6" (150 mm) tinned copper lead wires Differential Temperature (F): 0.1 F
  • Differential Temperature (C): 0.1 C
  • Stages: 1 Heat
  • Sensor Element: Thermistor
  • Approvals, Underwriters Laboratories Inc: Approved
  • Comments: Pump protection for hot water heating, Remote input, Packaged in clamshell
  • Used With: Aube CT240-02 Telephone Controller
  • Voltage: Millivolt Compatible
  • Voltage: 24 Vdc, 120 Vac, 240 Vac
  • Switch Type: Relay
  • Accuracy: 0.5 C

Multi-Application 7-Day Programmable Electronic Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellMulti-Application 7-Day Programmable Electronic Thermostat
 
4.6

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Nice multi-voltage thermostat

I recently bought a home that was built in 1955, that has 3 zone hot water baseboard heat. Each zone had its own thermostat. Two had been updated to 24 volts, and one...Read complete review

I recently bought a home that was built in 1955, that has 3 zone hot water baseboard heat. Each zone had its own thermostat. Two had been updated to 24 volts, and one still had straight line voltage (120 volts). I wanted to put in programmable thermostats, and this Honeywell model was the only one that could handle both. It makes programming them easy since they are all the same. Installation involves just hooking up a few wires, and your ready to go! The only reason I give these 4 stars instead of 5 is because you can only program two different temperature settings a day. One tempurature for when you wake and return home from work, and one for when you are away during the day and your in bed. I don't know why it wouldn't have the function of letting you set 4 different temperatures, one for each of these times, when even the cheapest most simple models let you do this, but oh well. You just get used to it.[...] Thanks Pex, and I will be back for more!

VS

Most Liked Negative Review

 

works well, not for bedrooms!

Thermostat works well and was fairly easy to set up. I cannot recommend installing in a bedroom though, the relay inside the thermostat is quite loud.

Thermostat works well and was fairly easy to set up. I cannot recommend installing in a bedroom though, the relay inside the thermostat is quite loud.

Reviewed by 16 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Decent thermostat for radiant heat

By Radiant heat novice

from Michigan

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

Installed several of these to replace old Honeywell mercury switch thermostats used in an in-floor/radiant heat system. The old ones did not seem accurate. House had some of these but with the Aube branding, so stuck with them. Seems to work fine. Not sure I'll ever use the programming/setback features with radiant heat, but I figured why not have the option. I like the temperature display showing tenths of a degree. About my only complaint is the somewhat loud "click" you hear when the thermostat calls for heat.

 
5.0

Honeywell, continuing dependability

By Boots

from Durango, CO

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

Installed four(4)t-stats to control zone valves on a HW baseboard heating system added to a small residence previously heated with a wood stove.
They are easy to program, change, and contemporary looking.

 
5.0

Great product

By Jim

from Greenville, S.C.

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

Using for a radiant system. Was easy to install and program.

 
5.0

Works good for us

By Steve

from South Bend, IN

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

I'm using these stats for hot water system. Wired to hydrolic Valves at both 110V and 24V

 
3.0

works well, not for bedrooms!

By Eric

from Allentown, PA

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

Thermostat works well and was fairly easy to set up. I cannot recommend installing in a bedroom though, the relay inside the thermostat is quite loud.

 
5.0

Was as advertised and shipped on time

By Ken

from Burgoon, OH

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

I used this product to control an outlet that my radiant heat circulator pump is plugged into. Thermostat was easy to install (I am not an electrician) and has worked well.

 
5.0

good product

By A.B.

from TROY KS.

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

Good product, easy to install & program everthing included to install.

 
4.0

heat is on

By warmer

from new york

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

set it and forget it, a pleasure to not have to
manually turn down thermostat at night, does it
with presets.

 
5.0

excelent thermostate, I would buy this p

By Benny

from Fair Oaks, CA

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

It's great.

 
5.0

The perfect thermostat for me

By Jeri in Heavenly new home

from Harrisburg PA

Verified Buyer

Comments about Multi-Application 7-Day Programmable Electronic Thermostat:

I am using this thermostat for a zoned hot water baseboard heat system. It's perfect! It keeps the downstairs at an even temperature, it's quiet, easy to read. I love it.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

11 Questions | 30 Answers
Displaying questions 1-10Previous | Next »
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    We live in a Mobil home and use a furnace for heat. We want to set it to drop the temperature at bedtime and raise the temperature right before we get up. Is this going to meet my needs?
    Asked on 10/9/2012 by Linda from Dry Ridge, Kentucky

    3 answers

    • VERIFIED BUYER

      A:

      Yep, this one will do it.

      Answered on 10/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes
      Sent from my iPhone

      Answered on 10/9/2012 by Anonymous
    • VERIFIED BUYER

      A:

      If it is a gas furnace with small, thin wires, yes. Not if the wiring is 115 volt like a base board heater.
      Sent from my iPhone

      Answered on 10/9/2012 by Anonymous
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    I was told to hook this up - to connect to terminals 1 and 3, but the wires coming from the 24volt valve uses three wires -- any suggestions
    Asked on 4/25/2012 by Steve from South Bend, IN

    4 answers

    • VERIFIED BUYER

      A:

      This thermostat is a very simple battery powered relay that works on time and temperature.
      It is a simple on/off single pole -single throw switch.
      I am not sure what the function of the 3rd wire is on the 24 volt valve you reference is used for.
      You must identify what 2 wires turn your fuction on/off and connect it to this thermostat relay.
      I used this to replace an older 2 wire 120v line voltage manual thermostat.
      This may not be the thermostat that you need for your application.
      :-)

      Answered on 4/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      If this is the thermostat I have, and I believe it is, it is only suitable for 120 or 240 volts feeding an electric heater or, as in my case, the 120 volt power to a gas-fired unit heater. The 24-volt supply for the gas valve comes from a transformer on the heater unit that feeds a control unit for the gas-fired heater. If you need a thermostat for 24-volts you may have the wrong item.

      Answered on 4/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Sounds like your 24volt valve needs to be powered open and powered closed
      if it has 3 wires. You will need to use terminals 1-2-3 in this case.
      Wire your common to 3 (24v) Valve open to 1 (N/O) and Valve closed to 2
      (N/C). Hopefully it is noted on the valve which wire is which or its
      marked on your original thermostat.

      Answered on 4/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No expert but, 2 of your 3 wires should activate your heater. The third may be a
      neutral( not necessary for this thermostat) or a for A/C unit. Test your wires
      to see which 2 activate the heat and connect them to terminals 1 and 3 on the
      T8100.

      Answered on 4/26/2012 by Another PexSupply Customer
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    I would like to use this thermostat on a boiler system with hydronic valves 24 Volt. Is this a good choice
    Asked on 3/9/2012 by Anonymous from South Bend, IN

    15 answers

    • CUSTOMER CARE

      A:

      Probably not, as this is a line voltage thermostat. Systems like yours generally use a low-voltage thermostat.

      Answered on 3/9/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I am using these thermostats with my radiant system (24v) and they work great.
      -Chris

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, this is a very basic programmable thermostat that should support
      hydronic valve applications.

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes. This is a perfect choice. I have used them many times.
      They are very reliable and user friendly.

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I have been using this same thermostat for over a year now in the same system described in the question. We have had no trouble and have found it easy to use. I would say this is a good choice

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I understand it is quite good for this type of application (I'm assuming it
      is a hot water radiator system). It keeps the temperature within 1 degree of
      the set point.

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Great product. I use a 120 v like this one on a simple water tank pump that runs to my pex in my floors plan simple easy .
      Sent from my Verizon Wireless 4GLTE smartphone

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I used the thermostat with a Slant Fin Combi Cat Lynx residential hot water boiler unit after checking with their technician.. Please review the specs at Slant Fin to ensure compatibility with your type unit.

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      We have used these on several installations with no complaints. They work very well as a heating only zone thermostat. One reason we like them is their pump exercise option which is good for systems that sit idle during the summer to prevent pump seizures. The only drawback I have observed with them is that the relay switches with a noticeable "click" when it turns on or off.  I installed one for a relative and noticed in the middle of the night that when it cycled, it was louder than I would prefer sleeping in the adjacent bedroom. Apart from that, zero problems.
       
      Using it with valves should be fine, depending on how you are planning on wiring it. If you are using a zone valve controller (like a Taco ZVC-503 or 504, etc.) it just connects to the thermostat "T-T" inputs and your valves get connected to that zone's valve output. If you are wiring the t'stat directly to the valve, then make sure keep the wiring for the valve end switches straight so you don't short the transformer when a valve opens.
       
      Also, just FYI, if you are using a zoning controller of some sort, you can use pretty much any heating capable t'stat you like. The valves don't care and the boiler won't either. If you are not using a controller, then you have to be more aware of what is getting connected to what and that may narrow your choices.
       
      Good luck!
       
      .

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I bought several of these and they work great. They are much better than the original wirsbo thermostats.
      Sent from my iPhone

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Using with boiler system - does not control hydronic valves - only controls central air fan that blows across heat coil that have constant hot water - works great for that
      Sent from my iPhone

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      more then likely, because hydronic systems are the most common found in
      homes today .any paper work with it ?if not just the model number and goggle
      will help.
      james

      Answered on 3/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I need you explain more,
       
      What you mean hydronic valve 24. 
       
      What kind of appliction ( Radiant Floor or Natural convector radiator)
       
      This thermostat you can use 24, 120, 240
       
      Benny 
       

      Answered on 3/12/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, you can
      sincerely

      Answered on 3/12/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      i have two and both work fine with baseboard hydronic. love the styling and easy to use and set. only drawback was one of the units made a slight clicking sound when it wound turn on ,being a bedroom i could hear it when i was trying to sleep. i switched it with the other one i installed and it did not make any sound.
      QUESTION: I would like to use this thermostat on a boiler system with hydronic valves 24 Volt. Is this a good choice

      Answered on 3/14/2012 by Another PexSupply Customer
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    Does the display on this model light up
    Asked on 12/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, this thermostat does not have a lighted display.

      Answered on 12/5/2011 by PexSupply Staff from NY
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    Can I use this thermostat for radiant floor heating controlled by a TACO ZVC 406 controller and TACO zone valves?
    Asked on 10/10/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You cannot. This is a line voltage thermostat. The Taco ZVC works with low-voltage thermostats.

      Answered on 10/18/2011 by PexSupply Staff from NY
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    Would this thermostat be a good choice to run my grundfus ups15-58c directly not using zone valves? Are there any other models that might be better suited for this application?
    Asked on 8/27/2011 by bucksnort from Medford WI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this would be a good choice.

      Answered on 8/30/2011 by PexSupply Staff from NY
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    Does this unit only come in white or does it come in taupe or almond color?
    Asked on 4/7/2011 by PTGCND

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat is only available in white.

      Answered on 4/8/2011 by PexSupply Staff from NY
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    can it be used on a Valliant GA92 gas fired hot water boiler? heat only -

    Honeywell TL8100A1008 TL8100 Programmable Hydronic Thermostat - Heat-Only Part Number: TL8100A1008
    Asked on 1/21/2011 by bob from chardon ohio

    1 answer

    • CUSTOMER CARE

      A:

      You need to check the specifications of your heater and the thermostat to make sure they are compatible.

      Answered on 2/1/2011 by PexSupply Staff from NY
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    Can this thermostat be used in a single pipe, oil-fired steam boiler?
    Asked on 12/5/2010 by ajax from Boston, Ma

    1 answer

    • CUSTOMER CARE

      A:

      No, we would not recommend using this thermostat for a steam boiler.

      Answered on 12/6/2010 by PexSupply Staff from NY
  • Multi-Application 7-Day Programmable Electronic Thermostat

    Q:

    What do the wavey lines at the bottom mean?
    Asked on 11/3/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The wavy lines mean that the unit is on and calling for heat.

      Answered on 11/5/2010 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?