LineVoltPro Digital, Programmable, Electric Heat Thermostat Zoom

LineVoltPro Digital, Programmable, Electric Heat Thermostat

SKU:TL8130A1005

Brand: Honeywell

Honeywell
Qty Price
$50.25
/ each
$193.80 / box (4 units x $48.45)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Heat Only
Electric Heat (Line Voltage)
Stages:
?
1 Heat
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Options: Large Display
Power Method: Hardwired
Voltage:
?
240v
208v
Switch: SPST
Temperature Range (F): 40°-86°F
Wattage:
?
3470 to 4000
Amperage:
?
16.7
Wiring: 5-1/2" Tinned Copper Leadwires
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 4-7/8"
Width: 2-3/4"
Depth (Inches): 7/8"
Wireless: No
Humidity Control: No

Description for Honeywell TL8130A1005

Overview

The LineVoltPRO programmable thermostat provides electronic control of 208/240 Vac resistive rated electric baseboard heaters, radiant ceiling heat, convectors and fan forced heaters.

Features

  • 7 day programmable - maintain the pre-set program schedule for up to 20% energy savings, or modify the schedule to fit your lifestyle.
  • Electronic temperature control - precision of ±1 F saves up to an additional 10% on heating bills.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Soundproofed for quiet operation - reduces the clicking noise commonly heard with conventional thermostats.
  • On/Off or On/Standby switch allows you to turn the thermostat off at the end of the heating season.
  • Early start - ensures programmed temperature is reached by programmed time.
  • Heating indicator - at a glance confirmation that the heat is on.
  • Maintenance free - no batteries required.

Specifications
  • Watts (208V): 3470W
  • Amps (208V): 16.7
  • Watts (240V): 4000W
  • Amps (240V): 16.7

LineVoltPro Digital, Programmable, Electric Heat Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellLineVoltPro Digital, Programmable, Electric Heat Thermostat
 
4.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

86%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        very happy with programmable thermostat

        By Angryphonetech

        from ND

        Verified Reviewer

        Comments about LineVoltPro Digital, Programmable, Electric Heat Thermostat:

        It just works. And it seems accurate

         
        5.0

        Thermostat works great

        By JDW Colo Spr

        from Colorado Springs, CO

        Verified Buyer

        Comments about LineVoltPro Digital, Programmable, Electric Heat Thermostat:

        The thermostat was easy to install and is working great. We have ceiling radiant heating and it is maintaining a very consistent temp. Presets are handy and are easy to adapt when needed.

         
        3.0

        Simple to install and program

        By Matt

        from Omaha, NE

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about LineVoltPro Digital, Programmable, Electric Heat Thermostat:

              The simplicity of this product is what caught my attention. I was initially hesitant to do work on a 240V outlet but this Tstat was extremely easy to wire and program. The simplicity, unfortunately also refers to its capabilities. For instance, there are only 3 preset temperatures. If the tstat reads 70* then it will turn off the heater. It is impossible to set it higher. If you desire more flexibility I would look to a different thermostat at a higher price point.

              • Was this a gift?:
              • No
               
              1.0

              Install instructions are a joke

              By Mike

              from Bristol, CT

              Pros

                Cons

                  Best Uses

                    Comments about LineVoltPro Digital, Programmable, Electric Heat Thermostat:

                    This is the entire wiring directions extracted out of the install instruction manual.

                    Connect the power and heater wires to the corresponding wires of the power base.

                    • Was this a gift?:
                    • No

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    LineVolt Pro 8000 TL8130A1005

                    By Bill

                    from Vancouver, WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about LineVoltPro Digital, Programmable, Electric Heat Thermostat:

                          Used to replace an older manual dial thermostat to control 2 Cadet register style fan forced electric heaters (2,000 watts each at 240 V). Works great. This unit says it is a single pole model, but it has 4 wires, like the 4 pole model TL8230A1003 (3600 watt, 240V)that I bought for my other Cadet heaters (that didn't need the full 4,000 watt rating). My only complaint is that the instructions don't mention a two wire hookup like the old one used. Fortunately, both hot wires and both load wires were available inside the box, so I was able to connect both line (hot) wires and both load wires (to the heaters)as shown in the instructions. These are quality units that have Much better heat control than the old units, and are programmable. Was sent the Canadian versions, but probably no difference from the US other than the labeling.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Excellent Thermostat

                          By mhteam

                          from Huron, Ohio

                          Verified Buyer

                          Comments about LineVoltPro Digital, Programmable, Electric Heat Thermostat:

                          The thermostat is extremely easy to install. We replaced all ten thermostats in our all electric condo. They are easy to program and very accurate. I recommend them highly.

                          (1 of 1 customers found this review helpful)

                           
                          4.0

                          Condo thermostat replacements

                          By Taurus 2000

                          from bartlett, NH

                          Verified Buyer

                          Comments about LineVoltPro Digital, Programmable, Electric Heat Thermostat:

                          Replaced all the 25 year old line voltage electric heat thermostats. I like seeing the timw and temperature on each thermostat. Also, the three push button settings are very convenient.

                          Displaying reviews 1-7

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          Get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 4 Answers
                          Displaying questions 1-3
                          • LineVoltPro Digital, Programmable, Electric Heat Thermostat

                            Q:

                            Can this product be used to control a boiler heat system if it currently has a line voltage thermostat?
                            Asked on 1/13/2015 by Matt from United States

                            2 answers

                            • A:

                              Yes, as long as you have a two wire thermostat now, and a boiler that draws less than 4000w. It will work in a 4 wire configuration if you wire a bypass for second pole.

                              Answered on 2/3/2015 by Bill from Yelm, WA
                            • CUSTOMER CARE

                              A:

                              if its a 108/240VAC system, yes.

                              Answered on 1/14/2015 by Supplyhouse Staff from New York
                          • LineVoltPro Digital, Programmable, Electric Heat Thermostat

                            Q:

                            Can the temperature be displayed in Celcius rather than Farenheit?
                            Asked on 8/18/2012 by Ottawa Guy from Canada

                            1 answer

                          • LineVoltPro Digital, Programmable, Electric Heat Thermostat

                            Q:

                            can i program ths unit for heat mon to friday and friday night change the temp higher so i would have the same temp friday sat and sun and then go back to sunday night and the rest of the week until friday again
                            Asked on 2/13/2012 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              This thermostat is 7-day programmable, meaning that you must use the same program for each of the seven days of the week. 5-2 models allow a unique program for Saturday and Sunday, but we are unaware of anything that would change on Friday also.

                              Answered on 2/14/2012 by PexSupply Staff from NY
                          Displaying questions 1-3

                          Do you have a question about this product?