RedLINK Enabled Electrical Heat Equipment Interface Module Zoom

RedLINK Enabled Electrical Heat Equipment Interface Module

SKU:TLM1110R1000

Brand: Honeywell

Honeywell
Qty Price
$81.75
/ each
$238.35 / box (3 units x $79.45)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Baseboard Heater
Voltage:
?
120v
240v
Power Method: EIM: Hardwired
Mount: Vertical
Frequency: 50 Hz
60 Hz
Temperature Range (F): -4°F to 140°F
Sensor Element: Thermistor
Switch: SPST

Description for Honeywell TLM1110R1000

RedLINK Enabled Electrical Heat Equipment Interface Module. For Baseboards, convectors and fan-forced heaters up to 12.5 A.
Specifications

  • Watts (120V): 1500W
  • Amps (120V): 12.5
  • Watts (240V): 3000W
  • Amps (240V): 12.5

RedLINK Enabled Electrical Heat Equipment Interface Module

REVIEW SNAPSHOT®

by PowerReviews
HoneywellRedLINK Enabled Electrical Heat Equipment Interface Module
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

No problems

By BenOveer

from Syracuse,NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about RedLINK Enabled Electrical Heat Equipment Interface Module:

        Great item

        • Was this a gift?:
        • No
         
        5.0

        Great Product

        By ClaudeS

        from Northern VA

        Pros

          Cons

            Best Uses

              Comments about RedLINK Enabled Electrical Heat Equipment Interface Module:

              I use this in a barn Tack Room. Lets you manage termperature remotely with smartphone. And emails in case of heat failure so pipes don't freeze. Also allows you to keep a program schedule for electric baseboard.
              One thermostat can control several baseboards. Each additional baseboard needs one of these. For the first baseboard get the product that includes the EConnect thermostat in the bundle.
              Requires an internet connection for the remote control and email functions.
              Just the ability to turn down the heat at night with a program schedule pays for this in a years electricity savings.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers