Pneumatic Thermostat Direct Acting, Wall Thermostat Zoom

Pneumatic Thermostat Direct Acting, Wall Thermostat

SKU:TP9600A1007

Brand: Honeywell

Honeywell
Qty Price
$54.95
/ each
In Stock! Ships in 24-48 Hours
(63 Available)
0

Resources

Specs

Depth (Inches): 1-5/8"
Width: 2"
Mount: Vertical
Height: 3-1/4"
Temperature Range (F): 50 to 100°F

Description for Honeywell TP9600A1007

Pneumatic thermostat for proportional control of pneumatic valves and actuators with one- or two-pipe systems. Available with two cover options, the TP9600 is not only affordable and easy to install, but it controls temperature with the reliability that only Honeywell can provide.

Features

  • TP9600 delivers the Honeywell TP970s unparalleled sensing and control.
  • Redesigned models fit your high-volume pneumatic applications.
  • Backplate mounts quickly.
  • Thermostat snaps onto backplate.
  • Cover is mounted and locked into place with concealed setscrews.
  • Attractive Euro-contoured design comes with choice of two cover options.
  • Neutral taupe color blends with today’s commercial interiors.
  • Adapter kits are available to retrofit most pneumatic jobs.
  • Branch line capacity Low for TP9630 and TP9633 Branch line capacity High for TP9600, TP9610, TP9603, TP9620.


Specifications
  • Description: Pneumatic Thermostat Direct Acting, Wall Thermostat
  • Application: Wall Thermostat
  • Remote Bulb: No
  • Setpoint: Single
  • Action: Direct Acting
  • Number of Pipes: 2
  • Setpoint Temperature Range (F): 59 F to 90 F
  • Air connections: Barb fittings 5/32 in. (4 mm)
  • Sensor Element: Bimetal
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Operating Temperature Range (F): 50 F to 100 F
  • Storage Temperature (F): 150 F maximum
  • Throttling Range (F): 2 F to 10 F
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep
  • Mounting: Vertical Wall Mounting
  • Includes: Cover, Setpoint, and Thermometer are Visible

Pneumatic Thermostat Direct Acting, Wall Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Pneumatic Thermostat Direct Acting, Wall Thermostat

    Q:

    if I take the t stat off the wall the baseboard heats up, is this a direct acting?
    Asked on 8/25/2010 by Joe from Denver

    1 answer

    • CUSTOMER CARE

      A:

      A direct acting thermostat increases branch line pressure as temperature increases (branch line pressure is the pressure in the pipeline that connects the thermostat to the heating unit). Based on the information you have provided, your thermostat sounds like a reverse acting pneumatic thermostat, which decreases branch line pressure as temperature increases.

      Answered on 8/31/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?