Pneumatic Thermostat Direct Acting, Wall Thermostat (Thermometer Concealed) Zoom

Pneumatic Thermostat Direct Acting, Wall Thermostat (Thermometer Concealed)

SKU:TP9603A1001

Brand: Honeywell

Honeywell
Qty Price
$56.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Mount: Vertical
Temperature Range (F): 59 to 90
Height: 3-1/4"
Width: 2"
Depth (Inches): 1-5/8"

Description for Honeywell TP9603A1001

Pneumatic thermostat for proportional control of pneumatic valves and actuators with one- or two-pipe systems. Available with two cover options, the TP9600 is not only affordable and easy to install, but it controls temperature with the reliability that only Honeywell can provide.

Features

  • TP9600 delivers the Honeywell TP970s unparalleled sensing and control.
  • Redesigned models fit your high-volume pneumatic applications.
  • Backplate mounts quickly.
  • Thermostat snaps onto backplate.
  • Cover is mounted and locked into place with concealed setscrews.
  • Attractive Euro-contoured design comes with choice of two cover options.
  • Neutral taupe color blends with today’s commercial interiors.
  • Adapter kits are available to retrofit most pneumatic jobs.
  • Branch line capacity Low for TP9630 and TP9633 Branch line capacity High for TP9600, TP9610, TP9603, TP9620.


Specifications
  • Description: Pneumatic Thermostat Direct Acting, Wall Thermostat
  • Application: Wall Thermostat
  • Remote Bulb: No
  • Setpoint: Single
  • Action: Direct Acting
  • Number of Pipes: 2
  • Setpoint Temperature Range (F): 59 F to 90 F
  • Air connections: Barb fittings 5/32 in. (4 mm)
  • Sensor Element: Bimetal
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Operating Temperature Range (F): 50 F to 100 F
  • Storage Temperature (F): 150 F maximum
  • Throttling Range (F): 2 F to 10 F
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep
  • Mounting: Vertical Wall Mounting
  • Includes: Blank Cover, Setpoint, and Thermometer is not Visible

Pneumatic Thermostat Direct Acting, Wall Thermostat (Thermometer Concealed)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Pneumatic Thermostat Direct Acting, Wall Thermostat (Thermometer Concealed)

    Q:

    I purchased a couple new tp9603A1001 and used as a replacement of older stats. There is a hissing at the stat when turned down to lower temps and when I turn it up to 80 or so it stops but the its calling for heat. I have others that are installed around the building and they do not hiss on lower temps.
    Asked on 12/27/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The thermostat(s) could be defective.

      Answered on 12/30/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?