Description
Pneumatic thermostat for proportional control of pneumatic valves and actuators with one- or two-pipe systems. Available with two cover options, the TP9600 is not only affordable and easy to install, but it controls temperature with the reliability that only Honeywell can provide.

Features
  • TP9600 delivers the Honeywell TP970s unparalleled sensing and control.
  • Redesigned models fit your high-volume pneumatic applications.
  • Backplate mounts quickly.
  • Thermostat snaps onto backplate.
  • Cover is mounted and locked into place with concealed setscrews.
  • Attractive Euro-contoured design comes with choice of two cover options.
  • Neutral taupe color blends with today’s commercial interiors.
  • Adapter kits are available to retrofit most pneumatic jobs.
  • Branch line capacity Low for TP9630 and TP9633 Branch line capacity High for TP9600, TP9610, TP9603, TP9620.


Specifications
  • Description: Pneumatic Thermostat Direct Heating, Reverse Cooling Acting, Wall Thermostat, Heat/Cool Operation
  • Application: Wall Thermostat, Heat/Cool Operation
  • Remote Bulb: No
  • Setpoint: Single
  • Action: Direct Acting Heating, Reverse Acting Cooling
  • Number of Pipes: 2
  • Setpoint Temperature Range (F): 60 F to 90 F
  • Air connections: Barb fittings 5/32 in. (4 mm)
  • Sensor Element: Bimetal
  • Changeover Pressure (psi): Heat 18 psi, Cool 13 psi
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Operating Temperature Range (F): 50 F to 100 F
  • Storage Temperature (F): 150 F maximum
  • Throttling Range (F): 2 F to 10 F
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep
  • Mounting: Vertical Wall Mounting
  • Includes: Cover, Setpoint, and Thermometer is Visible
Read more
Specs
Mount:
Vertical
Temperature Range (F):
60°-90°F
Height:
3-1/4"
Width:
2"
Depth (Inches):
1-5/8"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A