Pneumatic Thermostat Direct Acting, Heating Zoom

Pneumatic Thermostat Direct Acting, Heating

SKU:TP970A2004

Brand: Honeywell

Honeywell
Qty Price
$69.95
/ each
$271.80 / box (4 units x $67.95)
In Stock! Ships in 24-48 Hours
(165 Available)
0

Resources

Specs

Application: Pneumatic
Temperature Range (F): 59 to 90
Height: 3-1/4"
Width: 2"
Depth (Inches): 1-5/8"

Description for Honeywell TP970A2004

Two-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features

  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.


Pneumatic Thermostat Direct Acting, Heating

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPneumatic Thermostat Direct Acting, Heating
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Thermo

By Nighthawk

from Washington state

Verified Buyer

Comments about Pneumatic Thermostat Direct Acting, Heating:

Easy to install and maintain.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Pneumatic Thermostat Direct Acting, Heating

    Q:

    Does number of pipes (2 or 3), represent the number of small pipes sticking out the back?
    Asked on 2/16/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The back of this unit has 2 pipe connectors - main and branch.

      Answered on 2/16/2011 by PexSupply Staff from NY
    • A:

      The answer is yes!

      Answered on 5/28/2011 by Bart from Wilmington Ca.
Displaying question 1

Do you have a question about this product?