Pneumatic Thermostat Direct Acting, Heating includes Wall Plate and Satin Chrome Cover (59 to 90F) Zoom

Pneumatic Thermostat Direct Acting, Heating includes Wall Plate and Satin Chrome Cover (59 to 90F)

SKU:TP970A2038

Brand: Honeywell

Honeywell
Qty Price
$119.95
/ each
$347.85 / box (3 units x $115.95)
In Stock! Ships in 24-48 Hours
(110 Available)
0

Resources

Specs

Mount: Vertical
Temperature Range (F): 59 to 90
Height: 3-1/4"
Width: 2"
Depth (Inches): 1-5/8"

Description for Honeywell TP970A2038

Two-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features

  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.


Specifications
  • Description: Pneumatic Thermostat Direct Acting, Heating
  • Application: Heating
  • Remote Bulb: No
  • Setpoint: Single
  • Action: Direct Acting
  • Number of Pipes: 2
  • Setpoint Temperature Range (F): 59F to 90F
  • Sensor Element: Bimetal
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Operating Temperature Range (F): 100 F Maximum
  • Storage Temperature (F): 150 F maximum
  • Throttling Range (F): 2 F to 10 F
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep
  • Mounting: Wall
  • Includes: Thermostat, large wall plate and satin chrome cover.

Pneumatic Thermostat Direct Acting, Heating includes Wall Plate and Satin Chrome Cover (59 to 90F)

Q&A: Ask the Questions, share answers