Pneumatic Thermostat Direct Acting, Wall Thermostat and Satin Chrome Cover (59° to 90°F setpoint range) Zoom

Pneumatic Thermostat Direct Acting, Wall Thermostat and Satin Chrome Cover (59° to 90°F setpoint range)

SKU:TP970A2259

Brand: Honeywell

Honeywell
Qty Price
$72.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Description for Honeywell TP970A2259

Two-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features

  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.


Specifications
  • Description: Pneumatic Thermostat Direct Acting, Heating
  • Application: Heating
  • Remote Bulb: No
  • Setpoint: Single
  • Action: Direct Acting
  • Number of Pipes: 2
  • Setpoint Temperature Range (F): 59 F to 90 F
  • Sensor Element: Bimetal
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Operating Temperature Range (F): 100 F Maximum
  • Storage Temperature (F): 150 F maximum
  • Throttling Range (F): 2 F to 10 F
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep
  • Mounting: Wall
  • Includes: Thermostat amd satin chrome cover.

Pneumatic Thermostat Direct Acting, Wall Thermostat and Satin Chrome Cover (59° to 90°F setpoint range)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPneumatic Thermostat Direct Acting, Wall Thermostat and Satin Chrome Cover (59° to 90°F setpoint range)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Pneumatic T-Stat found on line by view

By Mike

from Penfield, NY

Verified Buyer

Comments about Pneumatic Thermostat Direct Acting, Wall Thermostat and Satin Chrome Cover (59° to 90°F setpoint range):

Pex was great

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers