Pneumatic Thermostat Reverse Acting, Cooling Only Zoom

Pneumatic Thermostat Reverse Acting, Cooling Only

SKU:TP970B2150

Brand: Honeywell

Honeywell
Qty Price
$94.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Cool Only
Number of Pipes: 2
Max Pressure: 25 psi
Storage Temperature: 150 F maximum
Throttling Range: 33 F to 41 F
Temperature Range (F): 59 to 90
Height: 3-1/4"
Width: 2"
Depth (Inches): 1-5/8"
Mount: Wall
Vertical
Sensor Element: Bimetal

Description for Honeywell TP970B2150

Two-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features:

  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance & responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) & Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.

    Specifications:
  • Remote Bulb: No
  • Setpoint: Single
  • Setpoint Temperature Range (C): 15 C to 30 C
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Thermostat, small wall plate and satin chrome cover
  • Comments: Convertastat Kit
  • Pneumatic Thermostat Reverse Acting, Cooling Only

    Q&A: Ask the Questions, share answers