Pneumatic Thermostat Direct Acting Heating, includes small wall plate and satin chrome cover (Day/Night Setpoint) Zoom

Pneumatic Thermostat Direct Acting Heating, includes small wall plate and satin chrome cover (Day/Night Setpoint)

SKU:TP971A2102

Brand: Honeywell

Honeywell
Qty Price
$133.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Depth (Inches): 1-5/8"
Width: 2"
Mount: Vertical
Height: 3-1/4"

Description for Honeywell TP971A2102

Pneumatic thermostat with night setback used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features

  • Durable TP970 series thermostat Pilot operated for high capacity
  • Direct Acting (DA) and Reverse Acting (RA) models are available
  • Three-pipe thermostats are available for unit ventilator applications where the outdoor damper must operate when the thermostat is manually set to day operation
  • Adapter plate in thermostat kits covers existing thermostat watermark
  • Backplate has molded air connections-no separate fittings needed
  • Universal Locking cover with satin chrome finish and horizontal, vertical, or blank window options-other covers available


Specifications
  • Description: Pneumatic Thermostat Direct Acting Heating
  • Application: Wall Thermostat, Day/Night operation
  • Remote Bulb: No
  • Setpoint: Day/Night
  • Action: Direct Acting Heating, two temp
  • Number of Pipes: 2
  • Setpoint Temperature Range: Day: 59 F to 90 F, Night: 50 F to 80 F
  • Sensor Element: Bimetal
  • Changeover Pressure: Day 13 psi, Night 18 psi
  • Maximum Safe Operating Pressure (psi)
  • 25 PSI
  • Operating Temperature Range (F): 100F Maximum
  • Throttling Range (F): 2 F to 10 F (factory set 4 F)
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions: 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep
  • Mounting: wall
  • Includes: Thermostat, small wall plate and satin chrome cover

Pneumatic Thermostat Direct Acting Heating, includes small wall plate and satin chrome cover (Day/Night Setpoint)

Q&A: Ask the Questions, share answers