20 K ohm NTC non-linear Temperature Wall Module Zoom

20 K ohm NTC non-linear Temperature Wall Module

SKU:TR21

Brand: Honeywell

Honeywell
Qty Price
$15.25
/ each
$146.50 / box (10 units x $14.65)
In Stock! Ships in 24-48 Hours
(129 Available)
0

Description for Honeywell TR21

The TR21, TR22, TR23, and TR24 are a family of direct wired wall modules for use with Honeywell Excel 600, 500, 100, and 80 controllers; Excel 10 W7750, W7751A, W7752, and W7753 controllers; W7761 Controller; and Spyder Unitary Controllers. All models have a space temperature sensor. (Please note: a separate sensor does not come with the unit. This product is the module only).

Features

  • Models available with user selectable setpoint adjustment dials in Fahrenheit, Celsius and Relative Scales
  • Models available with occupied/unoccupied override (bypass) with LED
  • Models available with 3-position (auto/0/1) or 5-position (auto/0/1/2/3 speed) fan switch
  • LONWORKS network jack on all models except the TR21 and TR21-A models
  • Models available with on board humidity sensor, humidity output: 0-10Vdc, 0-5 Vdc, 4-20ma selectable.


Specifications
  • Description: Wall module with temperature
  • Application: Networked Sensor
  • Sensor Type: 20 K ohm NTC non-linear
  • Color: White
  • Mounting: Mounted on a standard 2 x 4 inch junction box or on a 60 mm diameter junction box.
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Operating Temperature Range (F): 45 F to 99 F
  • Dimensions (in.): 4 13/16 in. high x 3 in. wide x 7/8 in. deep
  • Used with: Spyder, Excel 600, 500, 100, 80 and Excel 10, 15 Series Controllers
  • Also Used With: T7350 and TB8220 Thermostats

20 K ohm NTC non-linear Temperature Wall Module

REVIEW SNAPSHOT®

by PowerReviews
Honeywell20 K ohm NTC non-linear Temperature Wall Module
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good accuracy, easy installation

By ali

from chicago

Verified Buyer

Comments about 20 K ohm NTC non-linear Temperature Wall Module:

PexSupply got this delivered to me relatively fast. The device is well manufactured. does not come with cable, but comes with a nice small screwdriver. Easily installs, and in operation, delivers decent accuracy. There is a bit of thermal momentum, so to speak, when the thermostat is correcting several degrees, as in recovery from economy mode in the morning. But, not a big deal. As expected, the wall temperature affects the measured temperature. It makes a difference in my case as I live in an apartment building, and there are hot pipes behind the wall. But that's not the devices fault.

 
5.0

WORKED!

By VideoBillBa

from Georgia

Verified Buyer

Comments about 20 K ohm NTC non-linear Temperature Wall Module:

This was easy to install. With a high distance like this, a 160 run of wire did not shift the indication. It's been reliable for several months in a church worship area.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers