Wall Mounted Remote Bulb Enclosure (without sensor) Zoom

Wall Mounted Remote Bulb Enclosure (without sensor)

SKU:TR29

Brand: Honeywell

Honeywell
Qty Price
$25.55
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Accessory
Mount: Wall
Height: 4-13/16"
Width: 3"
Depth (Inches): 7/8"
Accessory For: T775 Sensors
W9076 Series

Description for Honeywell TR29

The TR29 is a wall mount remote bulb enclosure for T775 or T7079 remote sensing bulb.

Features:

  • Enclosure has the same look and feel as Honeywell's TR21 wall module
  • Sensor can be mounted inside of the enclosure or directly to the wall or duct using the mounting clips supplied with the unit.
  • Mounts on wall or 2"x4" vertical outlet box
  • Used with any 1/4" or 3/8" diameter probe sensor

Wall Mounted Remote Bulb Enclosure (without sensor)

Q&A: Ask the Questions, share answers