T812, Heat Only, Square Thermostat, w/ Pos Off Switch Zoom

T812, Heat Only, Square Thermostat, w/ Pos Off Switch

SKU:TS812A1007

Brand: Honeywell

Honeywell
Qty Price
$10.65
/ each
$41.40 / box (4 units x $10.35)
In Stock! Ships in 24-48 Hours
(78 Available)

Specs

Application: Millivolt
Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Square
Type: Millivolt
Gas
Electric
Oil
Power Method: Battery
Temperature Range (F): 45°-95°F
Voltage:
?
Low voltage
Amperage:
?
0.1-2.5
Wattage:
?
2.4 to 60
Wiring: W
R
Color: Premier White
Height: 3-1/8"
Depth (Inches): 7/8"
Width: 3-1/8"

Description for Honeywell TS812A1007

Features

  • Snap-acting bimetal switch uses no mercury and does not require leveling.
  • Thermostat is streamlined and economical.
  • Model available for 12 Vdc (T812B) and 750 mV (TS812).
  • Includes dealer logo pocket.

T812, Heat Only, Square Thermostat, w/ Pos Off Switch

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons