Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models Zoom

Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models

SKU:UC36W1006

Brand: Honeywell

Honeywell
Qty Price
$52.85
/ each
$153.75 / box (3 units x $51.25)
In Stock! Ships in 24-48 Hours
(77 Available)
0

Resources

Specs

Product Type: Replacement Lamp
Accessory For: UC100A1054
UC100E1030
UC100E1014
UC100A1013
UV100E2009
UV100E3007
UV100A1059
UV100A1018
UV100A2008
Application: Air Quality
Wattage:
?
36

Description for Honeywell UC36W1006

Overview
The UC100 Ultraviolet Air Treatment System Replacement Lamp is for use with the UV100 Ultraviolet Air Treatment System.

  • Replacement Bulb for 36W SnapLamp Models

  • Used With:
    • UC100A1013 (model discontinued, replaced with UC100A1054)
    • UC100A1054
    • UC100E1014 (model discontinued, replaced with UC100E1030)
    • UC100E1030
    • UV100A1018
    • UV100A1059
    • UV100A2008
    • UV100E2009
    • UV100E3007

Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models

REVIEW SNAPSHOT®

by PowerReviews
HoneywellReplacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models
 
4.8

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (12)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Everything is perfect.

        By Bobbi

        from Centerville, TN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

              The bulb was the exact one I needed. It arrived in good condition and in a short amount of time even though we were iced in for several days.

              • Primary use:
              • Personal
               
              5.0

              UV Bulb easy to install

              By agilitydog

              from Columbus, OH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                    I use this product in a Honeywell two-bulb return air UV system. I've been using this system for over a decade.
                    It's easy to insert the bulb and reset the system.
                    On the other hand for the first time I had a difficult time removing one of the bulbs from it's handle and broke it from the bulb base. Needed pliers to remove base. Had no problem inserting new bulb.

                    • Primary use:
                    • Personal
                     
                    4.0

                    this lamp do the job!!

                    By tony

                    from vernon hills ill

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                          very easy to replace

                          • Primary use:
                          • Personal
                           
                          5.0

                          Easy to install.

                          By Island Girl

                          from The Woodlands, TX

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                                Not exactly an easy product to rate, but it is very easy to install and does the job it was made for.

                                • Primary use:
                                • Personal
                                 
                                4.0

                                UV lamp replacement

                                By Hammerman

                                from Indianapolis,IN

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                                      Replaced the bulb for the first time. Very easy! I believe it really does help our household. Glad we decided to have this unit installed to our furnace.

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      on time good condition

                                      By Bob

                                      from Atlanta GA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                                            Delivered on time in good condition.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Great OEM Product

                                            By tdtran2

                                            from VA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                                                  Highly recommended. Don't buy the after market since it won't fit. This is an OEM product that will fit perfectly.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  transactions clean and quick

                                                  By bird

                                                  from Atl, GA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                                                        I'm hoping my replacement bulb works, after I replace the other part of my lamp unit that won't work.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        [...]

                                                        By Mickey in Orlando

                                                        from Orlando, FL

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                                                              This product works in my a/c unit inside my home in the garage. It keeps the mold out of it. My air is fresh and clean. [...]

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Replacement works great

                                                              By Ira

                                                              from Columbus, OH

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models:

                                                                    Helps improve indoor air qualityEasy to installExcellent price[...]

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    3 Questions | 5 Answers
                                                                    Displaying questions 1-3
                                                                    • Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models

                                                                      Q:

                                                                      Your picture does not show the same multi pin lamp base as on my
                                                                      UC100E1030.

                                                                      Is this the correct picture?
                                                                      Asked on 7/21/2011 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This part is just the bulb. It does not include the handle.

                                                                        Answered on 7/21/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The picture shows the socket. The bulb is removable from the socket. The bulb has the multple pins.

                                                                        Answered on 10/21/2011 by tdtran2 from VA
                                                                    • Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models

                                                                      Q:

                                                                      what is the average life span of this bulb?
                                                                      Asked on 1/21/2011 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The bulb should be replaced annually if not controlled by an air proving switch or EnviarCOM thermostat. In these cases longer life is expected and LED will show the bulb life.

                                                                        Answered on 1/26/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        From 1 year to 1 1/2 years.

                                                                        Answered on 7/6/2011 by Mickey in Orlando from Orlando, FL
                                                                    • Replacement Bulb for 36W Dual Lamp Return Air Models & Coil Irradiation Models

                                                                      Q:

                                                                      Is this both the handle and the bulb?
                                                                      Asked on 12/4/2010 by Sharon from St Petersburg, FL

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The UC36W1006 is just the replacement bulb.

                                                                        Answered on 12/6/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-3

                                                                    Do you have a question about this product?