SmartLamp UV Air Treatment System, Dual Lamp Return Air Model Zoom

SmartLamp UV Air Treatment System, Dual Lamp Return Air Model

SKU:UV100E2009

Brand: Honeywell

Honeywell
Qty Price
$384.95
/ each
$719.90 / box (2 units x $359.95)
In Stock! Ships in 24-48 Hours
(5 Available)
2

Resources

Specs

Product Type: UV Air Purifier
Application: Air Quality
Voltage:
?
120v
Features: Optional AIRWATCH Indicator
Wattage:
?
36
Contaminants Reduced: Surface Mold
Airborne Bacteria
Inside Duct Temperature Range: 30°-140°F
Outside Duct Temp Range (F): 30°-104°F

Description for Honeywell UV100E2009

Airborne pathogens can be circulated and spread in the airflow of residential ductwork. The high intensity energy from Honeyewll UV air treatment system has been proven to kill up to 87% of certain airborne bacteria passing by the lamp in a single pass.
Features

  • SnapLamp features replacement lamp handle with detachable replacement bulb, UC18W or UC36W, to make replacement more economical.
  • UV-C light kills airborne bacteria or surface mold.
  • Continuously emits ultraviolet energy.
  • UV lamp does not produce ozone.
  • Sealed unit design prevents accidental installer and homeowner contact with the voltage and with the ultraviolet rays.
  • Safe design prevents lamps from lighting unless the base is correctly mounted on the HVAC duct.
  • Lamp light indicator to safely view the lamp operation.
  • Power cord that plugs into electrical outlet.
  • Quick and easy bulb replacement.
  • Easy lamp maintenance.
  • Optional AIRWATCH Indicator can be installed to remind customers when to change bulb.
  • To capture and minimize micro-organism pass-through in residential heating, ventilation and air conditioning (HVAC) systems, combine the Ultraviolet System with a high-efficiency air filtration system that includes an electronic air cleaner.

Specifications
  • Description: SmartLamp Ultraviolet Air Treatment System, Dual Lamp Return Air Model
  • Application Type: Return Air Application
  • Contaminants Reduced: Airborne Bacteria
  • Electrical Ratings: 120 Vac
  • Electrical Rating(Watts): 36W each
  • Operating Temperature(outside Duct F): 30 F to 104 F
  • Operating Temperature(outside Duct C): -2 C to +40 C
  • Operating Temperature(inside Duct F): 30 F to 140 F
  • Operating Temperature(inside Duct C): -2 C to +60 C

SmartLamp UV Air Treatment System, Dual Lamp Return Air Model

REVIEW SNAPSHOT®

by PowerReviews
HoneywellSmartLamp UV Air Treatment System, Dual Lamp Return Air Model
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Great Product , Great Supplier

        By BJ

        from Fairmont , Mn.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SmartLamp UV Air Treatment System, Dual Lamp Return Air Model:

              Used in a down flow forced air furnace .Easy to install , easy to calibrate and it really does the job of cleaning the air for me !The PEX service was great , couldn't believe how fast I got the unit !!!!!!Will buy from PEX Supply again!

              • Primary use:
              • Personal
               
              5.0

              excelllant value on Honewell UV lamps

              By Big Marty

              from Southeast Florida

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about SmartLamp UV Air Treatment System, Dual Lamp Return Air Model:

                    My wife and I both suffer from allergys since installing this lamp both of us have noticed an improvement in breathing. less itching and sneezing less raspyness. the unit installation is straight foward with the proper tools(drill bits) it can be installed in about an hour. or less.The the benefits outway any costs Since it also kills mold spores I am very pleased with the quick shipping by PEX.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Safe & Clean UV Air System

                    By Dilip the Cleaner

                    from Sheboygan, WI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about SmartLamp UV Air Treatment System, Dual Lamp Return Air Model:

                          Product is used on return air duct of forced air gas furnace and air conditioning system.
                          alongwith Honeywell electronic air filter.
                          It is good for maintaining bacteria free air for
                          safe enviroment at home.
                          It is easy to maintain system to keep air clean.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers