TrueUV Coil Treatment System Zoom

TrueUV Coil Treatment System

SKU:UV100RM1

Brand: Honeywell

Honeywell
UV100RM1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Air Quality
Voltage:
?
24v
Wattage:
?
10
Contaminants Reduced: Surface Mold
Airborne Bacteria
Inside Duct Temperature Range: 30°-140°F
Outside Duct Temp Range (F): 30°-104°F

Description for Honeywell UV100RM1

Product Specifications

  • Description: Low voltage ultraviolet treatment system with remote mount capability
  • Application: Coil Irradiation Application
  • Contaminants Reduced: Surface Mold
  • Electrical Ratings: 24 Vac, 15 VA
  • Electrical Rating (Watts): 10W
  • Operating Temperature (outside Duct F): 30 F to 140 F
  • Operating Temperature (outside Duct C): -2 F to +60 F
  • Operating Temperature (inside Duct F): 30 F to 140 F
  • Operating Temperature (inside Duct C): -2 F to +60 F

TrueUV Coil Treatment System

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons