Germicidal Dual UV Light

Germicidal Dual UV Light

SKU:UV200

Brand: White Rodgers

White Rodgers
Qty Price
$373.45
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Voltage:
?
120v
Wattage:
?
120
Accessory For: UVP-06213
Phase: 1

Description for White Rodgers UV200

White-Rodgers ComfortPlus Dual Lamp 120 watt Germicidal Ultra Violet System.

Designed to help disinfect the internal surfaces of heating, ventilation, and air conditioning systems. Bacteria and viruses that are in the air stream that passes through the system will be reduced. Reduces or prevents mold growth on HVAC coils, allowing them to operate at peak efficiency. Additionally, the UV system greatly reduces bacteria, viruses, fungi, and yeasts.

The UV200 includes the metal power box, two bulbs, power cord and 4 sheet metal mounting screws. Complete and ready to install and operate. Metal case measures 7 x 14¼ x 2 inch. Power cord is 120v, 18 gauge, 72 inch length. Bulbs protude 15 inches from case.

Each UV200 bulb provides a powerfull 60 watts (total 120 watt) of air purification. Compare to Honeywell systems that use an 18 or 36 watt bulb.

The White-Rodgers UV Light is a remarkably effective means of arresting bacterial growth. The unit emits a germicidal ultraviolet frequency that penetrates the cell walls of detrimental microbes, permanently neutralizing any ill effects.

Germicidal Dual UV Light

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons