1-1/4" Straight Valve For High Capacity Radiator Zoom

1-1/4" Straight Valve For High Capacity Radiator

SKU:V110D1024

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$104.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
1

Resources

Specs

Application: Hot Water
2 Pipe Steam
Size: 1-1/4"
Body Pattern: Straight
Differential:
?
17 psi
Max Pressure (PSI): 150 PSI (Hot Water)
15 psi (Steam)
Material: Bronze
Capacity: High
Flow Capacity (Cv): 8
8.0
Connection Type: FPT x MPT Union
BTU:
?
193000 Btu/hr (steam)
Capacity (BTU): 193000
Position: Normally Open
Temperature Range (F): 248°F Max

Description for Honeywell Braukmann V110D1024

Product Overview:

  • High capacity thermostatic radiator valves with T104 thermostatic actuators provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

    Product Features:
    • Designed with the higher capacity normally required by North American heating systems
    • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems
    • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service
    • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure
    • Valves normally open without control mounted
    • Valves may be used with T104 thermostatic actuators
    • Meets ASHRAE Standard 102-1989


    Product Specifications:
    • Description: Straight Pattern 1 1/4 in. Valve for High Capacity Radiator
    • Application Type: Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units
    • Pipe Size (inch): 1 1/4 in.
    • Pipe Size (DN): DN32
    • Body Pattern: Straight
    • Capacity: High
    • Capacity (Cv): 8 Cv
    • Capacity (Btu/hr-steam): 193,000 Btu/hr
    • Connection Type: Threaded
    • Pressure Ratings (Hot Water): 150 psi maximum
    • Pressure Ratings (Hot Water): 1034 kPa maximum
    • Pressure Ratings (Steam): 15 psi maximum
    • Pressure Ratings (Steam): 103 kPa
    • Differential Pressure Ratings (psi): 17 psi maximum
    • Temperature Ratings (F): 248 F Maximum
    • Temperature Ratings (C): 120 C Maximum
    • Materials (Body): Nickel Plated Bronze
    • Cartridge Change Tool: Yes - Use MT110C1011
    • Used With: T104

1-1/4" Straight Valve For High Capacity Radiator

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Braukmann1-1/4" Straight Valve For High Capacity Radiator
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Exceeded expectations

By Jawny B Good

from Metro Boston

Verified Buyer

Comments about 3/4" Straight Valve for High Capacity Radiator:

Had Honeywell V110D1008 valve and T104A1040 Thermostatic Radiator Actuator installed on a 3rd-floor radiator that was Bogarting the heat in my 1888 Victorian. Products arrived earlier than expected, are of high quality, and fit perfectly by swapping out existing fitting. Now the heat goes to that radiator first as always, and shuts down when it reaches desired temp, allowing heat to race to the rest of the house. Should have done this years ago!

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Excellent value/works great

By Clarke

from Norwalk, CT

Verified Buyer

Comments about 1-1/4" Straight Valve For High Capacity Radiator:

I have an older property that has low pressure steam heat via radiators. This product allows the tenants to control the desired temperature during cool/cold weather rather that opening windows to control the internal temperature of their apartment. I hope when they are installed throught the building they will substantially reduce my heating bill and give each tenant the desired level of heat without heating the outdoors. Tenant/landlord convenient controls. Also best price I was able to find.

  • Primary use:
  • Business

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers