Description
Thermostatic Mixing or Diverting Valves for use in hydronic heating systems as a three-way mixing or diverting valve; controls loop temperature in radiant heating systems.

Product Specifications:
  • Application: Thermostatic mixing/diverting valve for use in hydronic heating systems. Controls loop temperature in radiant heating systems.
  • Body Pattern: 3 Way
  • Capacity: Standard
  • Pressure Ratings (Steam (psi) ): 232 psi maximum
  • Temperature Ratings (F): 248F Maximum
  • Includes plastic handle for manual operation.
  • Knurled ring on T100R control head for easy attachment to V135.

Read more
Manuals (2)
Specs
Application:
Heating
Point of Source
Size:
3/4"
Max Pressure (PSI):
232
Connection Type:
Threaded
Material:
Bronze
Flow Capacity (Cv):
3.7
Width:
2-9/16"
Height:
5-1/8"
Valve Action:
Diverting
Mixing
Max Pressure Differential (PSI):
17 psi
Body Pattern:
3-Way
Max Temp (F):
248°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A