1/2" Horizontal Angle Threaded Radiator Valve Zoom

1/2" Horizontal Angle Threaded Radiator Valve

SKU:V2040ASL15

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$21.95
/ each
$209.50 / box (10 units x $20.95)
In Stock! Ships in 24-48 Hours
(19 Available)
1

Resources

Specs

Application: Hot Water
1 Pipe Steam
Size: 1/2"
Body Pattern: Side Mount Angle
Connection Type: Threaded
Position: Normally Open
Temperature Range (F): 248°F Max
Flow Capacity (Cv): 2.5
Capacity: Standard
Capacity (BTU): 59
100
BTU:
?
59100 Btu/hr (steam)
Max Pressure (PSI): 150 PSI (Hot Water)
15 psi (Steam)
Inlet Size: 1/2"
Inlet Type: NPT
Outlet Type: Threaded (IPS)
Material: Nickel Plated Bronze
Differential:
?
With T100 or T200: 15 psi
With MV100: 36 psi
For low noise: 3 psi

Description for Honeywell Braukmann V2040ASL15

Product Overview:

  • One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.

    Product Features:
    • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
    • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
    • Nickel plated brass casted body.
    • Replaceable cartridge for easy service with service tool.
    • Controls include valve body, steam air vent.
    • Used with T100 set point and capillary actuators.
    • No electrical connection required for non-electric actuators.
    • Normally open without control mounted.


    Product Specifications:
    • Description: Horizontal Angle Pattern 1/2 in. Valve for Standard Capacity Radiator
    • Application Type : Replaces most manual valves with minimum piping changes.
    • Pipe Size (inch): 1/2 in.
    • Pipe Size (DN): DN15
    • Body Pattern: Horizontal Angle
    • Capacity: standard
    • Capacity (Cv): 2.5 Cv
    • Capacity (Btu/hr-steam): 59,100 Btu/hr
    • Connection Type: Threaded
    • Pressure Ratings (Hot Water (psi)): 150 psi maximum
    • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
    • Pressure Ratings (Steam (psi)): 15 psi maximum
    • Pressure Ratings (Steam (kPa)): 103 kPa
    • Differential Pressure Ratings (psi): 17 psi maximum
    • Differential Pressure Ratings (psi): With T100 or T200: 15 psi
    • Differential Pressure Ratings (psi): With MV100: 36 psi
    • Differential Pressure Ratings (psi): For low noise: 3 psi
    • Temperature Ratings (F): 248 F Maximum
    • Temperature Ratings (C): 120 C Maximum
    • Dimensions (in.): 1 1/8 in. x 2 1/8 in.
    • Materials (Body): Nickel Plated Bronze
    • Cartridge Change Tool: Yes - Use VA8200A001
    • Used With: T100
    • Inlet Connection Size (in.): 1/2 in.
    • Inlet Connection Type: NPT
    • Outlet Connection Type: Threaded

1/2" Horizontal Angle Threaded Radiator Valve

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Braukmann3/4" Horizontal Angle Threaded Radiator Valve
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

work / looks great

By yan

from Philly PA

Verified Buyer

Comments about 3/4" Horizontal Angle Threaded Radiator Valve:

one thing to know is that once you add the thermostat, the whole assembly come out pretty far off the radiator ...

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers