1/8" One-pipe Steam Radiator valve Zoom

1/8" One-pipe Steam Radiator valve

SKU:V2042HSL10

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$43.75
/ each
$209.75 / box (5 units x $41.95)
In Stock! Ships in 24-48 Hours
(38 Available)
1

Resources

Specs

Application: 1 Pipe Steam
Hot Water
Size: 1/8"
Connection Type: Threaded
Body Pattern: Angle
Position: Normally Open
Temperature Range (F): 248°F Max
Capacity: Standard
Inlet Size: 1/8"
Inlet Type: NPT
Outlet Type: Threaded (IPS)
Material: Nickel Plated Bronze
Max Pressure (PSI): 15 psi (Steam)
Differential:
?
With T100 or T200: 15 psi
With MV100: 36 psi
For low noise: 3 psi

Description for Honeywell Braukmann V2042HSL10

Note: Air Vent Sold Seperately

Product Overview:

  • One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.

    Product Features:
    • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
    • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
    • Nickel plated brass casted body.
    • Replaceable cartridge for easy service with service tool.
    • Controls include valve body, steam air vent.
    • Used with T100 set point and capillary actuators.
    • No electrical connection required for non-electric actuators.
    • Normally open without control mounted.


    Product Specifications:
    • Description: 1/8 in. One-pipe Steam Radiator valve
    • Application Type : Angle pattern valve body for one pipe steam systems
    • Pipe Size (inch): 1/8 in.
    • Pipe Size (DN): 1/8
    • Body Pattern: Angle
    • Capacity: standard
    • Connection Type: Threaded
    • Pressure Ratings (Steam (psi)): 15 psi maximum
    • Pressure Ratings (Steam (kPa)): 103 kPa
    • Differential Pressure Ratings (psi): With T100 or T200: 15 psi
    • Differential Pressure Ratings (psi): With MV100: 36 psi
    • Differential Pressure Ratings (psi): For low noise: 3 psi
    • Temperature Ratings (F): 248 F Maximum
    • Temperature Ratings (C): 120 C Maximum
    • Dimensions (in.): 1- 3/16 in. x 1- 11/16 in.
    • Materials (Body): Nickel Plated Bronze
    • Cartridge Change Tool: Yes - Use VA8200A001
    • Used With: T100
    • Inlet Connection Size (in.): 1/8 in.
    • Inlet Connection Type: NPT
    • Outlet Connection Type: Threaded

1/8" One-pipe Steam Radiator valve

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Braukmann1/8" One-pipe Steam Radiator valve
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

I am planning to buy more.

By no nick name

from new york, new york

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/8" One-pipe Steam Radiator valve:

        I like this product, it really works the way it is descived. If it is numered it would be better.

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        Must have for one pipe steam Systems

        By Ben

        from Pelham, NH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/8" One-pipe Steam Radiator valve:

              Great product if you have a one pipe steam system and 2nd or more floors. It helps keep the heat balance on the upper floors. No more supper hot upper floors with this product. And it is easy to install.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • 1/8" One-pipe Steam Radiator valve

                Q:

                I wish to replace Vent-Rite Steam System Vent

                air valves on my radiators. Please advise if this

                product is a one-to-one replacement.
                Asked on 2/20/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, as long as you have a single-pipe steam system.

                  Answered on 2/25/2011 by PexSupply Staff from NY
              • 1/8" One-pipe Steam Radiator valve

                Q:

                Does this have a vacuum breaker on it?
                Asked on 12/17/2010 by Jim from Kingsville, OH

                1 answer

                • CUSTOMER CARE

                  A:

                  No it does not.

                  Answered on 12/23/2010 by PexSupply Staff from NY
              • 1/8" One-pipe Steam Radiator valve

                Q:

                I have one (one pipe steam) radiator on the third floor/attic with a Gorton angled steam vent. If I use this valve can I then adjust the flow of steam to continue until it gets the room/radiator to the temp. needed to warm the room? Does the valve allow me to set the temp. for the room, say 72 degrees?
                Asked on 11/4/2010 by David from Cleveland, OH

                1 answer

                • CUSTOMER CARE

                  A:

                  You will need an air vent (SKU: 401455) and a control head (SKU:T100M2056).

                  Answered on 11/5/2010 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?