1/2" Flare Connection Zone Valve (240v) Zoom

1/2" Flare Connection Zone Valve (240v)

SKU:V4043A1044

Brand: Honeywell

Honeywell
Qty Price
$96.55
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
2

Specs

Application: Zoning
Size: 1/2"
Width: 4-11/16"
Depth (Inches): 2-3/8"
Height: 4"
Material: Brass
Voltage:
?
240v
Flow Capacity (Cv): 3.5 Cv
Wiring: 18" Leads
Body Pattern: 2-Way
Straight-Through
Hertz: 60
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 20 psi
Position: Normally Closed
Temperature Range (F): 40°-200°F
Max Temp (F): 200°F
Min Temp (F): 40°F
Connection Type: Flared
Valve Action: Spring Return to Close
Power Consumption: 9.6 VA
Nominal Timing: 15 Seconds
Static Pressure: 125 psi

Description for Honeywell V4043A1044

Two way on-off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications..


Specifications
  • Description: 240V 1/2 in. Flare Connection Line Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Flare
  • Pipe Size: ½?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 9.6 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 4-11/16 in. wide x 2-3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 240 Vac
  • Comments: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

1/2" Flare Connection Zone Valve (240v)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons