1" NPT Connection Zone Valve (120v) Zoom

1" NPT Connection Zone Valve (120v)

SKU:V4043A1697

Brand: Honeywell

Honeywell
Qty Price
$111.95
/ each
$323.85 / box (3 units x $107.95)
In Stock! Ships in 24-48 Hours
(9 Available)
5

Resources

Specs

Application: Zoning
Size: 1"
Width (Inches): 3-23/32"
Depth (Inches): 2-3/8"
Height: 4"
Material: Brass
Flow Capacity (Cv): 10 Cv
Voltage:
?
120v
Wiring: 18" Leads
Body Pattern: 2-Way
Straight-Through
Hertz: 60
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 6.5 psi
Position: Normally Closed
Temperature Range (F): 40°-200°F
Min Temp (F): 40°F
Max Temp (F): 200°F
Connection Type: Threaded
Valve Action: Spring Return to Close
Power Consumption: 9.6 VA
Nominal Timing: 15 Seconds
Static Pressure: 125 psi
End Switch: No

Description for Honeywell V4043A1697

Two way on-off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications..


Specifications
  • Description: 120V 1 in. NPT Connection Line Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : NPT
  • Pipe Size: 1?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 10 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 6.5 psi
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 9.6 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 23/32 in. wide x 2 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 120 Vac
  • Comments: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

1" NPT Connection Zone Valve (120v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/4" NPT Connection Zone Valve (120v)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        buy it again and again

        By jj

        from New Hampshire

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" NPT Connection Zone Valve (120v):

              Simple to wire.

              • Was this a gift?:
              • No
               
              5.0

              Exactly what I needed

              By Johnny

              from New Hampshire

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" NPT Connection Zone Valve (120v):

                    The Great thing about this product is you do not need any low-voltage transformers. Wire it right into the circulator. So simple.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    The ONLY way to control heat zones.

                    By EDD

                    from Haverhill, MA

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" NPT Connection Zone Valve (120v):

                          If your heating system has water hammer when zones kick on and off, this valve eliminates water hammer, period. I tried two other brands of valves before installing this Honeywell valve. I will not use another brand of valve for zone control ever again. And, as usual, PEX Supply delivers the goods on time and at a great price.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great Valve, Exactly what I needed

                          By Alex

                          from Somerville, NJ

                          Verified Buyer

                          Comments about 3/4" NPT Connection Zone Valve (120v):

                          My hydronic heating system is run by multiple circulators and found that each one caused flow in the others. Putting a zone valve on each loop gave perfect control while giving each loop the maximum heat flow. These valves are great.

                           
                          5.0

                          Works as it should. Great product!

                          By Marty Mcfly

                          from Shepherdsville, Ky

                          Verified Buyer

                          Comments about 3/4" NPT Connection Zone Valve (120v):

                          Works as it should. My application was for my greenhouse. I hooked it directly to my 110v thermostat.

                          Displaying reviews 1-5

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 3 Answers
                          Displaying questions 1-2
                          • 3/4" NPT Connection Zone Valve (120v)

                            Q:

                            Is this valve suitable to open automatically during a power outage to a heat dump zone?
                            Asked on 12/17/2014 by Doug from Randle Wa

                            1 answer

                            • CUSTOMER CARE

                              A:

                              it is normally closed when not powered it can will be closed unless manually opened.

                              Answered on 12/18/2014 by Supplyhouse Staff from New York
                          • 3/4" NPT Connection Zone Valve (120v)

                            Q:

                            Does this valve draw power constantly while energized or only while changing states?
                            Asked on 4/27/2014 by Dsimonl from Portland, OR

                            2 answers

                            • VERIFIED BUYER

                              A:

                              That valve will draw power while energized, and the valve is open. A spring will close the valve when de-energized. There is not much wattage or power use.
                              Ralph Gatten

                              Answered on 4/27/2014 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Yes, in the open position only though.
                              Thank You, Ted Karadavis

                              Answered on 4/27/2014 by Anonymous
                          Displaying questions 1-2

                          Do you have a question about this product?