3/4" NPT Connection Zone Valve (120v) Zoom

3/4" NPT Connection Zone Valve (120v)

SKU:V4043A1705

Brand: Honeywell

Honeywell
Qty Price
$81.55
/ each
$235.95 / box (3 units x $78.65)
In Stock! Ships in 24-48 Hours
(12 Available)

Specs

Application: Zoning
Size: 3/4"
Width (Inches): 3-23/32"
Depth (Inches): 2-3/8"
Height: 4"
Material: Brass
Flow Capacity (Cv): 3.5 Cv
Voltage:
?
120v
Capacity: 3.5 Cv
Wiring: 18" Leads
Body Pattern: 2-Way
Straight-Through
Hertz: 60
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 20 psi
Position: Normally Closed
Temperature Range (F): 40°-200°F
Min Temp (F): 40°F
Max Temp (F): 200°F
Connection Type: Threaded
Valve Action: Spring Return to Close
Power Consumption: 9.6 VA
Nominal Timing: 15 Seconds
Static Pressure: 125 psi

Description for Honeywell V4043A1705

Two way on-off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

Features

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications..


Specifications
  • Description: 120V 3/4 in. NPT Connection Line Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : NPT
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 9.6 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 23/32 in. wide x 2 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 120 Vac
  • Comments: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

3/4" NPT Connection Zone Valve (120v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1" NPT Connection Zone Valve (120v)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Valve, Exactly what I needed

By Alex

from Somerville, NJ

Verified Buyer

Comments about 1" NPT Connection Zone Valve (120v):

My hydronic heating system is run by multiple circulators and found that each one caused flow in the others. Putting a zone valve on each loop gave perfect control while giving each loop the maximum heat flow. These valves are great.

 
5.0

Works as it should. Great product!

By Marty Mcfly

from Shepherdsville, Ky

Verified Buyer

Comments about 1" NPT Connection Zone Valve (120v):

Works as it should. My application was for my greenhouse. I hooked it directly to my 110v thermostat.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons