3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v) Zoom

3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)

SKU:V4044A1191

Brand: Honeywell

Honeywell
Qty Price
$86.95
/ each
$251.85 / box (3 units x $83.95)
In Stock! Ships in 24-48 Hours
(25 Available)
5

Resources

Specs

Application: Zoning
Size: 3/4"
Voltage:
?
120v
Body Pattern: Diverting
3-Way
Max Close-Off PSI: 10 psi
Flow Capacity (Cv): 7
Position: Normally Closed
Connection Type: Sweat
End Switch: No

Description for Honeywell V4044A1191

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.

3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Just the thing

By 3" group @ 1,000 yards !!!!!

from Shangahi, W.Va.

Verified Buyer

Comments about 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v):

Used to devert hot water from heater coil when not needed to hot water heat exchanger.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)

    Q:

    What does maximum close off pressure mean? My system will be fully pressurized at 35psi with a 50/50 glycol mix. Does the 10psi close off pressure of this unit pose any problems for me? Will the unit switch from A open to B open with out an issue when called upon?

    Thanks,
    Mark
    Asked on 3/5/2011 by Mark from CT

    1 answer

    • CUSTOMER CARE

      A:

      The close-off rating of Honeywell valves means that if there is more than a 10 psi difference between the ports of the valve, the valve will not close. (Example #1: inlet of 25 psi and an outlet of 15psi (25-15=10) the valve will close. Example #2: inlet of 25 psi outlet of 5 psi (25-5= 20) the valve will not close). Please do not confuse this with the system pressure or the body rating of the valve. The close-off rating is the difference between the supply pressure and the return pressure when the valve is closed.

      Answered on 3/10/2011 by Honeywell from MN
  • 3/4" Sweat Connection 3 Way Zone Valve, port A normally closed (120v)

    Q:

    Does this valve flow from ab to b when de-energized ,then from ab to a when energized?
    Asked on 1/13/2011 by Anonymous

    1 answer

Displaying questions 1-2

Do you have a question about this product?