1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (277v) Zoom

1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (277v)

SKU:V4044A1258

Brand: Honeywell

Honeywell
Qty Price
$81.45
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
3

Resources

Specs

Application: Zoning
Size: 1/2"
Voltage:
?
277v
Flow Capacity (Cv): 7
Body Pattern: Diverting
3-Way
Max Close-Off PSI: 10 psi
Position: Normally Closed
Connection Type: Sweat
End Switch: No

Description for Honeywell V4044A1258

On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.

  • 1/2" Sweat Connection 3 Way Zone Valve, port A normally closed (277v)

    Q&A: Ask the Questions, share answers