1/2" Flare Connection 3 Way Zone Valve, port A normally closed (120) Zoom

1/2" Flare Connection 3 Way Zone Valve, port A normally closed (120)

SKU:V4044B1009

Brand: Honeywell

Honeywell
V4044B1009 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
3

Resources

Specs

Application: Zoning
Size: 1/2"
Voltage:
?
120v
Flow Capacity (Cv): 4.0
Body Pattern: Diverting
3-Way
Max Close-Off PSI: 20 psi
Position: Normally Closed
Connection Type: Flared
End Switch: No

Description for Honeywell V4044B1009

On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.

  • 1/2" Flare Connection 3 Way Zone Valve, port A normally closed (120)

    Q&A: Ask the Questions, share answers