3/8" NPT Solenoid Pilot Gas Valve Zoom

3/8" NPT Solenoid Pilot Gas Valve

SKU:V4046C1054

Brand: Honeywell

Honeywell
Qty Price
$69.95
/ each
$202.05 / box (3 units x $67.35)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Resources

Specs

Size: 3/8"
Body Pattern: Straight Thru
Mount: Directly in pipe or on support bracket
Electric Connection: Two 36" leadwires and 1/2" conduit bushing
Material: Aluminum
Voltage:
?
120v
120 VAC
110v
110 Vac

Description for Honeywell V4046C1054

Overview:
Provide on-off control of natural, LP and manufactured gases to pilot burners in industrial and commercial applications.

Features:

  • Magnetically operated, normally closed.
  • Provide instantaneous action when energized.
  • On power failure, valve closes in one second maximum.
  • Use in any position, directly in pipe line or on support bracket.
  • Replace the solenoid coil without removing the valve body from the piping connections.
  • Straight-through valve pattern.
  • Available in line voltage or low voltage models.

3/8" NPT Solenoid Pilot Gas Valve

Q&A: Ask the Questions, share answers