Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies (Nema 4 enclosure) Zoom

Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies (Nema 4 enclosure)

SKU:V4055A1312

Brand: Honeywell

Honeywell
Qty Price
$649.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Electrical Rating: 120 Vac
Max Pressure (PSI): 5 psi
Temperature Range (F): -40°F to 150°F
Timing: 26 seconds
Enclosure Type: NEMA 4
Product Type: Actuator
Actuator Type: On/Off

Description for Honeywell V4055A1312

ON-OFF actuator normally used with V5055/V5097A,B valve bodies.
Nema 4 enclosure.

Overview:
Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Features:

  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.

  • Low pressure ON-OFF Actuator for V5055/V5097A,B Valve Bodies (Nema 4 enclosure)

    Q&A: Ask the Questions, share answers