High pressure ON-OFF Actuator (13 sec timing) Zoom

High pressure ON-OFF Actuator (13 sec timing)

SKU:V4055B1088

Brand: Honeywell

Honeywell
Qty Price
$269.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Electrical Rating: 220 Vac
Max Pressure (PSI): 25
15 psi
Temperature Range (F): -10°F to 158°F
Timing: 13 Seconds
Product Type: Actuator
Actuator Type: On/Off

Description for Honeywell V4055B1088

High pressure ON-OFF actuator normally used with 4 in. V5055/V5097A,B and all V5055D valve bodies.

Overview:
Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Features:

  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.

  • High pressure ON-OFF Actuator (13 sec timing)

    Q&A: Ask the Questions, share answers