ON-OFF actuator with Proof of Closure w/ Internal Aux Switch Zoom

ON-OFF actuator with Proof of Closure w/ Internal Aux Switch

SKU:V4055D1035

Brand: Honeywell

Honeywell
Qty Price
$411.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
2

Specs

Electrical Rating: 120 Vac
Max Pressure (PSI): 5 psi
Temperature Range (F): -40 F to 150 F
Timing: 13 Seconds
Product Type: Actuator
Actuator Type: On/Off

Description for Honeywell V4055D1035

ON-OFF actuator. Normally used with Proof of Closure V5055/V5907C valve bodies. Low pressure.

Overview:
Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Features:

  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.
  • Includes Internal Auxiliary switch and Proof of closure auxiliary switch.

  • ON-OFF actuator with Proof of Closure w/ Internal Aux Switch

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons