On-Off Actuator with Proof of Closure w/ Nema 4 Zoom

On-Off Actuator with Proof of Closure w/ Nema 4

SKU:V4055E1040

Brand: Honeywell

Honeywell
Qty Price
$719.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
1

Resources

Specs

Max Pressure (PSI): 15
Temperature Range (F): -40°F to 150°F
Enclosure Type: NEMA 4
Accessory For: V5055
V5097
Product Type: Actuator

Description for Honeywell V4055E1040

Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Features:

  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.

  • On-Off Actuator with Proof of Closure w/ Nema 4

    Q&A: Ask the Questions, share answers