Manual ON-OFF Actuator Zoom

Manual ON-OFF Actuator

SKU:V4055F1006

Brand: Honeywell

Honeywell
Qty Price
$635.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Electrical Rating: 120 Vac
Max Pressure (PSI): 5
Temperature Range (F): -40°F to 150°F
Timing: 13 Seconds
Product Type: Actuator
Actuator Type: On/Off

Description for Honeywell V4055F1006

Manual reset safety shutoff valve with proof of closure switch.

Overview:
Provide manual reset, safety shut-off functions as required on FM, IHEA-IRI and NFPA 86A,B,C industrial furnaces, ovens and kilns. Use with V5055 or V5097 Gas Valves to control gas supply.

Features:

  • Close in one second maximum.
  • Continuously displays the valve position with a red indicator when closed.
  • Mount directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.

  • Manual ON-OFF Actuator

    Q&A: Ask the Questions, share answers