3" Two-way Flanged Globe Valve, Water or Glycol (100 Cv) Zoom

3" Two-way Flanged Globe Valve, Water or Glycol (100 Cv)

SKU:V5011A1767

Brand: Honeywell

Honeywell
V5011A1767 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Size: 3"
Flow Capacity (Cv): 100
Max Pressure (PSI): 150 psi at 240 F water
15 psi (Steam)
Flow type: Equal Percentage
Valve Action: Stem down to close
Connection Type: Flanged

Description for Honeywell V5011A1767

Used for proportional control of hot or chilled water and glycol solutions (to 50 percent concentration) and for two-position control of low pressure steam.

Features

  • Sizes range from 2-1/2 to 6 inches.
  • Stainless steel stem with serviceable Teflon packing.
  • Valves utilize direct mounting valve actuators, Q5020/Q5022 linkages with Direct Coupled Actuators, or Pneumatic Valve Actuators to operate the valve.
  • Equal Percentage flow characteristic.


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Flow Characteristic: Equal Percentage
  • Controlled Medium: Chilled or hot water with up to 50% Glycol, Low pressure steam
  • Connection Type: Flanged
  • Max. Safe Operating Pressure: 150 psi at 240 F water or 15 psi steam
  • ANSI/ASME Rating: 125
  • Maximum Differential for Quiet Water Service (psi): 25 psid
  • Static Pressure Rating: ANSI 125
  • Ambient Temperature Rating: 40 F to 250 F
  • Materials (Body): Cast Iron
  • Materials (Seat): Bronze
  • Materials (stem) Stainless Steel
  • Used with: Q5001/Modutrol IV Motor; MP953; ML6420,21A,25; ML7420/ML7421A/ML7425; ML6984/ML7984

3" Two-way Flanged Globe Valve, Water or Glycol (100 Cv)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell2-1/2" Two-way Flanged Globe Valve, Water or Glycol (63 Cv)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect replacement

By High Performance Buildings Specialist

from Roanoke,VA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2-1/2" Two-way Flanged Globe Valve, Water or Glycol (63 Cv):

        Changing an older pneumatic chilled water system from 3-way control valves to DDC 2-way can be very expensive and troublesome. The flanged valve from Supply House was a direct replacement that was easy to order and delivery time was more than satisfactory.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers