6" Two-way Flanged Globe Valve, Water or Glycol (360 Cv) Zoom

6" Two-way Flanged Globe Valve, Water or Glycol (360 Cv)

SKU:V5011B1070

Brand: Honeywell

Honeywell
Qty Price
$4,799.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 6"
Body Pattern: 2-Way
Flow Capacity (Cv): 360
Max Pressure (PSI): 150 psi at 240 F water
15 psi (Steam)
Flow type: Equal Percentage
Valve Action: Stem up to close
Connection Type: Flanged

Description for Honeywell V5011B1070

Used for proportional control of hot or chilled water and glycol solutions (to 50 percent concentration) and for two-position control of low pressure steam.

Features

  • Sizes range from 2-1/2 to 6 inches.
  • Stainless steel stem with serviceable Teflon packing.
  • Valves utilize direct mounting valve actuators, Q5020/Q5022 linkages with Direct Coupled Actuators, or Pneumatic Valve Actuators to operate the valve.
  • Equal Percentage flow characteristic.


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Flow Characteristic: Equal Percentage
  • Controlled Medium: Chilled or hot water with up to 50% Glycol, Low pressure steam
  • Connection Type: Flanged
  • Max. Safe Operating Pressure: 150 psi at 240 F water or 15 psi steam
  • ANSI/ASME Rating: 125
  • Maximum Differential for Quiet Water Service (psi): 25 psid
  • Static Pressure Rating: ANSI 125
  • Ambient Temperature Rating: 40 F to 250 F
  • Materials (Body): Cast Iron
  • Materials (Seat): Bronze
  • Materials (stem) Stainless Steel
  • Used with: Q5001/Modutrol IV Motor; MP953; ML6420,21A,25; ML7420/ML7421A/ML7425; ML6984/ML7984

PLEASE NOTE: The product weighs 200 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

6" Two-way Flanged Globe Valve, Water or Glycol (360 Cv)

Q&A: Ask the Questions, share answers