1-1/2" Two-way Globe Valve, Female NPT (29.3 Cv) Zoom

1-1/2" Two-way Globe Valve, Female NPT (29.3 Cv)

SKU:V5011N1081

Brand: Honeywell

Honeywell
Qty Price
$173.95
/ each
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Size: 1-1/2"
Flow Capacity (Cv): 29.3
Connection Type: Threaded
Body Pattern: 2-Way
Flow type: Equal Percentage
Max Pressure (PSI): 217 psi at 248 F
Valve Action: Stem down to close
Action: Direct Acting

Description for Honeywell V5011N1081

The V5011N is a two-way threaded globe valve that controls steam, water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valve is used in two-position and modulating control systems. The valve is not suitable for combustible gas service.

Features

  • Red brass body with NPT-threaded end connections.
  • Low seat leakage rate (?0.05 percent of Cv).
  • 50:1 rangeability per VDI/VDE 2173.
  • Spring-loaded, self-adjusting packing.
  • Accurate positioning to ensure state of the art temperature control.
  • Directly coupled electric and pneumatic actuators for easy mounting.
  • Sizes range from 1/2 in. to 2 in.
  • Valve designs provide equal percentage flow characteristic for water and linear flow characteristic for steam.
  • Stainless steel stem and metal-to-metal seats.
  • Repack and rebuild kits for field servicing.


Specifications
  • Description: Two-way, Globe, 1/2 in, (Female) NPT, Water or Glycol or Steam
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Controlled Medium: Chilled or hot water with up to 50% Glycol
  • Connection Type: Female NPT
  • ANSI/ASME Rating: 150
  • Actuation: Must be purchased separately
  • Stem Travel: 3/4 in
  • Maximum Differential Pressure Ratings (Close-off) (psi): 240 psi
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Rating: 36 F to 248 F water
  • Leakage Rating: Seat: 0.05% of Cv
  • Materials (Body): Red Brass
  • Materials (seat): Stainless Steel
  • Materials (stem): Stainless Steel
  • Materials (Plug/Ball/Disc): Brass
  • Dimensions: 7-1/8 in. high x 4-3/4 in. wide x 1-13/16 in. deep
  • Bonnet Size:1-3/8 in.

1-1/2" Two-way Globe Valve, Female NPT (29.3 Cv)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1-1/2" Two-way Globe Valve, Female NPT (29.3 Cv)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

HONEYWELL STEAM VALVE

By Don the Repairman

from Phoenix,AZ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2" Two-way Globe Valve, Female NPT (29.3 Cv):

        Purchased NC Honeywell steam valve from Pex Supply, have previously purchased this product from OEM supplier at three times the price. We purchased a quality product at a bargain price and recieved it when we needed it and not when they decided to ship it like the OEM company. We will definitely use PEX Supply again and again.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers